WATTS LF957ZRPDA-DOSY-GPM 4 Reduced Pressure Detector Assembly, Grooved Joint, Size 4 Inch, Stainless Steel | CC6NXV 0792423

WATTS LF957ZRPDA-DOSY-GPM 4 0792423 Reduced Pressure Detector Assembly, Grooved Joint, 4 Inch Size, Stainless Steel

Item: CC6NXV Model: LF957ZRPDA-DOSY-GPM 4Cross Ref: 0792423
Limited Availability
€10,599.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Detector Assembly
Body FinishPlain
Body PatternZ Pattern
Body StyleZ Pattern
FittingNo
Inlet Size4"
Inlet TypeGrooved Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeGPM
Min. Temp.33°F
OperationContinuous
Outlet Size4"
Outlet TypeGrooved Joint
SeriesLF957RPDA
StrainerNo
TypeKit
Valve TypeOutside Stem And Yoke Gate Valve

Product Details:

Reduced Pressure Detector Assembly, Grooved Joint, 4 Inch Size, Stainless Steel

Product Variants

ProductModelMax. Working PressureTypeMeter TypeInlet TypeOutlet SizeBody StyleBody PatternMin. Temp.Price
WATTS LF957-RPDA-OSY-CFM 2 1/2 Reduced Pressure Detector Backflow Assembly, Grooved Joint, Size 2-1/2 Inch | BY7EAF 0122719 LF957-RPDA-OSY-CFM 2 1/212.1 BarValve To AccessoryCFMGrooved Joint2 1/2"--33°F€4,719.90
RFQ
WATTS 0122738 | BY7EAZ DLF957RPDA-OSY-GPM 2 1/2--------€5,333.76
RFQ
WATTS LF957RPDA-DOSY-LM 2 1/2 Reduced Pressure Detector Backflow Assembly, Grooved Joint, Size 2-1/2 Inch | BY7EBE 0122742 LF957RPDA-DOSY-LM 2 1/212.1 BarValve To AccessoryNo MeterGrooved Joint2 1/2"Straight-33°F€5,215.16
RFQ
WATTS LF957RPDA-DOSY-LM 3 Reduced Pressure Detector Backflow Assembly, Grooved Joint, Size 3 Inch | BY7EBF 0122743 LF957RPDA-DOSY-LM 312.1 BarValve To AccessoryNo MeterGrooved Joint3"Straight-33°F€5,801.14
RFQ
WATTS LF957RPDA-DOSY-LM 4 Reduced Pressure Detector Backflow Assembly, Grooved Joint, Size 4 Inch | BY7EBG 0122744 LF957RPDA-DOSY-LM 412.1 BarValve To AccessoryNo MeterGrooved Joint4"Straight-33°F€7,613.48
RFQ
WATTS LF957RPDA-DOSY-LM 6 Reduced Pressure Detector Backflow Assembly, Grooved Joint, Size 6 Inch | BY7EBH 0122745 LF957RPDA-DOSY-LM 612.1 BarValve To AccessoryNo MeterGrooved Joint6"Straight-33°F€11,023.29
RFQ
WATTS LF957NRPDA-OSY-CFM 3 Reduced Pressure Detector Assembly, Flanged Joint, Size 3 Inch, Stainless Steel | BZ8UVV 0124738 LF957NRPDA-OSY-CFM 3175 psiKitCFMFlanged Joint3"N PatternN Pattern33°F€6,809.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF957ZRPDA-DOSY-GPM 4 0792423 Reduced Pressure Detector Assembly, Grooved Joint, 4 Inch Size, Stainless Steel
€10,599.18 /unit