WATTS LF909M1-QT-S 1 1/2 Quarter Turn Shutoff Valve, Inline, Size 1-1/2 Inch, Bronze | CB9LQZ 0122766

WATTS LF909M1-QT-S 1 1/2 0122766 Quarter Turn Shutoff Valve, Inline, 1 1/2 Inch Size, Bronze

Item: CB9LQZ Model: LF909M1-QT-S 1 1/2Cross Ref: 0122766
Limited Availability
€3,171.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishPlain
Body PatternInline
Body StyleInline
Disc MaterialSilicone
FittingNo
Inlet Size1 1/2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
MaterialLead Free Bronze
Max. Temp.140°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size1 1/2"
Outlet TypeFemale Threaded
Seat MaterialEngineered Plastic
SeriesLF909 SMALL
StrainerYes
TypeKit
Valve TypeQuarter Turn Ball Valve

Product Details:

Quarter Turn Shutoff Valve, Inline, 1 1/2 Inch Size, Bronze

Product Variants

ProductModelSeat MaterialBody FinishStrainerMax. Working PressureTypeInlet TypeOutlet SizeOutlet TypePrice
WATTS 3 DLF909-OSY Reduced Pressure Zone Backflow Preventer | AA7EFZ 15W054 3 DLF909-OSY---------
RFQ
WATTS 4 DLF909-OSY Reduced Pressure Zone Backflow Preventer | AA7EGA 15W055 4 DLF909-OSY---------
RFQ
WATTS LF909M1-NRS-S-FDA 8 Reduced Pressure Zone Assembly, Flanged Joint, Size 8 Inch, Cast Iron | BY7EBT 0122757 LF909M1-NRS-S-FDA 8Stainless SteelEpoxy CoatedYes12.1 BarValve To AccessoryFlanged Joint8"Flanged Joint€19,820.85
RFQ
WATTS LF909M1-QT 2 Quarter Turn Shutoff Valve, Inline, Size 2 Inch, Bronze | CA2KAY 0391012 LF909M1-QT 2Engineered PlasticPlainNo175 psiKitFemale Threaded2"Female Threaded€4,409.64
RFQ
WATTS LF909M1-NRS-S-FDA 10 Reduced Pressure Zone Assembly, Flanged Joint, Size 10 Inch, Cast Iron | CA3KHF 0124336 LF909M1-NRS-S-FDA 10Stainless SteelEpoxy CoatedYes175 psiKitFlanged Joint10"Flanged Joint€45,726.06
RFQ
WATTS LF909M1-OSY-S-FDA 10 Reduced Pressure Zone Assembly, Flanged Joint, Size 10 Inch, Cast Iron | CA3KHG 0124337 LF909M1-OSY-S-FDA 10Stainless SteelEpoxy CoatedYes175 psiKitFlanged Joint10"Flanged Joint€48,446.05
RFQ
WATTS LF909M1-LF 8 Reduced Pressure Zone Assembly, Flanged Joint, Size 8 Inch, Cast Iron | CB8PWY 0792192 LF909M1-LF 8Stainless SteelEpoxy CoatedNo175 psiKitFlanged Joint8"Flanged Joint€20,528.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF909M1-QT-S 1 1/2 0122766 Quarter Turn Shutoff Valve, Inline, 1 1/2 Inch Size, Bronze
€3,171.74 /unit