WATTS LF800M4QT 3/4 Anti-Siphon Vacuum Breaker, Angle, Female Thread, NPT, Size 3/4 Inch, Bronze | BY7XHM 0792011

WATTS LF800M4QT 3/4 0792011 Anti Siphon Vacuum Breaker, Angle, Female Thread, Npt, 3/4 Inch Size, Bronze

Item: BY7XHM Model: LF800M4QT 3/4Cross Ref: 0792011
Limited Availability
€159.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-Siphon Vacuum Breaker
Body FinishPlain
Body MaterialLead Free Bronze
Body StyleAngle
Disc MaterialSilicone
FittingNo
Inlet Size3/4"
Inlet TypeFemale Threaded
Max. Temp.140°F
Max. Working Pressure10.3 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size3/4"
Outlet TypeFemale Threaded
Seat MaterialEngineered Plastic
SeriesLF800M4QT
StrainerNo
Valve TypeQuarter Turn Ball Valve

Product Details:

Anti Siphon Vacuum Breaker, Angle, Female Thread, Npt, 3/4 Inch Size, Bronze

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF800M4QT 3/4 0792011 Anti Siphon Vacuum Breaker, Angle, Female Thread, Npt, 3/4 Inch Size, Bronze
€159.29 /unit