WATTS LF777SI 1 Wye Strainer, Inlet Size 1 Inch, Max. Operating Temperature 178 Degrees C | CC7KZG 0379113

WATTS LF777SI 1 0379113 Y Strainer, 1 Inch Inlet, 178 Deg. C

Item: CC7KZG Model: LF777SI 1Cross Ref: 0379113
Limited Availability
€80.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Body MaterialCast Copper Silicon Alloy
Body PatternWye
Body StyleWye
Cover MaterialLead Free Copper Silicon Alloy
Cover TypeTapped With Closure Plug
Gasket MaterialNBR
Inlet ConnectionFemale Threaded
Inlet Size1"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadNot Present
Max. Operating Temp.210°F
Max. Pressure400 psi
Mfr. SeriesLF777SI Series
Min. Temp.32°F
Outlet ConnectionFemale Threaded
Outlet Size1/2"
Outlet TypeFemale Threaded
Plug MaterialNo Plug
Pressure Rating27.6 Bar
Retainer Cover TypeTapped With Closure Plug
Screen MaterialStainless Steel
Screen Size20 mesh
StrainerWye
Wog (psi)400 psi

Shipping Info:

Ship weight (kg) 0.6682

Product Details:

Y Strainer, 1 Inch Inlet, 178 Deg. C

Product Variants

ProductModelCover TypeGasket MaterialInlet SizeOutlet SizeBody MaterialRetainer Cover TypePlug MaterialBody PatternPrice
WATTS LF777M1-06 1 Wye Strainer, Inlet Size 1 Inch, Outlet Size 1 Inch, Screen Size 1/16 | BY4ZKT 0123103 LF777M1-06 1Gasketed CapGarlock1"1"Cast Copper Silicon AlloyGasketed Cap-Wye€268.98
WATTS LF777SM1-80 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 80 MESH | BY4ZKU 0123104 LF777SM1-80 1 1/4--------€358.66
WATTS LF777SM1-60 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 60 MESH | BY4ZKV 0123105 LF777SM1-60 1 1/4Tapped With Closure PlugEPDM1 1/4"3/4"Cast Copper Silicon AlloyTapped With Closure Plug-Wye€358.66
WATTS LF777M1-20 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 20 MESH | BY4ZKW 0123106 LF777M1-20 1 1/4Gasketed CapGarlock1 1/4"1 1/4"Cast Copper Silicon AlloyGasketed Cap-Wye€327.41
WATTS LF777SM1-100 1 1/4 Wye Strainer, Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 100 MESH | BY4ZKX 0123107 LF777SM1-100 1 1/4Tapped With Closure PlugEPDM1 1/4"3/4"Cast Copper Silicon AlloyTapped With Closure Plug-Wye€358.66
WATTS LF777M1-100 1 1/4 Wye Strainer, Inlet & Outlet Size 1-1/4 x 1-1/4 Inch, Screen Size 100 MESH | BY4ZKY 0123108 LF777M1-100 1 1/4Gasketed CapGarlock1 1/4"1 1/4"Cast Copper Silicon AlloyGasketed Cap-Wye€351.43
WATTS LF777SM1-40 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 40 MESH | BY4ZKZ 0123109 LF777SM1-40 1 1/4Tapped With Closure PlugEPDM1 1/4"3/4"Cast Copper Silicon AlloyTapped With Closure Plug-Wye€358.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF777SI 1 0379113 Y Strainer, 1 Inch Inlet, 178 Deg. C
€80.94 /unit