WATTS LF777M1-100 1 Wye Strainer, Size 1 Inch, Outlet Size 1 Inch, Screen Size 100 MESH | CB2FKH 0123099

WATTS LF777M1-100 1 0123099 Wye Strainer, 1 Inch Size, Lead Free, 100 Mesh Screen

Item: CB2FKH Model: LF777M1-100 1Cross Ref: 0123099
In Stock

Get it by Tuesday, Jun 17

€268.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialLead Free Cast Copper Silicon Alloy
Body StyleWye
Cover MaterialLead Free Copper Silicon Alloy
Cover TypeGasketed Cap
Cross Reference0123099
Gasket MaterialGarlock
Inlet Size1"
Inlet TypeFemale Threaded
LeadNot Present
Mfr. SeriesLF777
Outlet Size1"
Outlet TypeFemale Threaded
Screen MaterialStainless Steel
Screen Size100 MESH
StrainerWye

Shipping Info:

Ship weight (kg) 0.8685

Product Variants

ProductModelCover TypeGasket MaterialInlet SizeOutlet SizeBody MaterialRetainer Cover TypePlug MaterialBody PatternPrice
WATTS LF777M1-06 1 Wye Strainer, Inlet Size 1 Inch, Outlet Size 1 Inch, Screen Size 1/16 | BY4ZKT 0123103 LF777M1-06 1Gasketed CapGarlock1"1"Cast Copper Silicon AlloyGasketed Cap-Wye€268.98
WATTS LF777SM1-80 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 80 MESH | BY4ZKU 0123104 LF777SM1-80 1 1/4--------€358.66
WATTS LF777SM1-60 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 60 MESH | BY4ZKV 0123105 LF777SM1-60 1 1/4Tapped With Closure PlugEPDM1 1/4"3/4"Cast Copper Silicon AlloyTapped With Closure Plug-Wye€358.66
WATTS LF777M1-20 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 20 MESH | BY4ZKW 0123106 LF777M1-20 1 1/4Gasketed CapGarlock1 1/4"1 1/4"Cast Copper Silicon AlloyGasketed Cap-Wye€327.41
WATTS LF777SM1-100 1 1/4 Wye Strainer, Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 100 MESH | BY4ZKX 0123107 LF777SM1-100 1 1/4Tapped With Closure PlugEPDM1 1/4"3/4"Cast Copper Silicon AlloyTapped With Closure Plug-Wye€358.66
WATTS LF777M1-100 1 1/4 Wye Strainer, Inlet & Outlet Size 1-1/4 x 1-1/4 Inch, Screen Size 100 MESH | BY4ZKY 0123108 LF777M1-100 1 1/4Gasketed CapGarlock1 1/4"1 1/4"Cast Copper Silicon AlloyGasketed Cap-Wye€351.43
WATTS LF777SM1-40 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 40 MESH | BY4ZKZ 0123109 LF777SM1-40 1 1/4Tapped With Closure PlugEPDM1 1/4"3/4"Cast Copper Silicon AlloyTapped With Closure Plug-Wye€358.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF777M1-100 1 0123099 Wye Strainer, 1 Inch Size, Lead Free, 100 Mesh Screen
€268.98 /unit