WATTS LF777-20 2 1/2 Wye Strainer, Inlet Size 2-1/2 Inch, Outlet Size 2-1/2 Inch, Screen Size 20 MESH | BY4ZLT 0123126

WATTS LF777-20 2 1/2 0123126 Y Strainer, 2 1/2 Inch Inlet, 2 1/2 Inch Outlet, 20 Mesh Screen Size

Item: BY4ZLT Model: LF777-20 2 1/2Cross Ref: 0123126
Limited Availability
€1,653.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Body MaterialCast Copper Silicon Alloy
Body PatternWye
Body StyleWye
Cover MaterialLead Free Copper Silicon Alloy
Cover TypeGasketed Cap
Gasket MaterialGarlock
Inlet ConnectionFemale Threaded
Inlet Size2 1/2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadNot Present
Mfr. SeriesLF777 Series
Outlet ConnectionFemale Threaded
Outlet Size2 1/2"
Outlet TypeFemale Threaded
Retainer Cover TypeGasketed Cap
Screen MaterialStainless Steel
Screen Size20 mesh
StrainerWye

Shipping Info:

Ship weight (kg) 5.0512

Product Details:

Y Strainer, 2 1/2 Inch Inlet, 2 1/2 Inch Outlet, 20 Mesh Screen Size

Product Variants

ProductModelCover TypeGasket MaterialInlet SizeOutlet SizeBody MaterialRetainer Cover TypePlug MaterialBody PatternPrice
WATTS LF777M1-06 1 Wye Strainer, Inlet Size 1 Inch, Outlet Size 1 Inch, Screen Size 1/16 | BY4ZKT 0123103 LF777M1-06 1Gasketed CapGarlock1"1"Cast Copper Silicon AlloyGasketed Cap-Wye€268.98
WATTS LF777SM1-80 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 80 MESH | BY4ZKU 0123104 LF777SM1-80 1 1/4--------€358.66
WATTS LF777SM1-60 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 60 MESH | BY4ZKV 0123105 LF777SM1-60 1 1/4Tapped With Closure PlugEPDM1 1/4"3/4"Cast Copper Silicon AlloyTapped With Closure Plug-Wye€358.66
WATTS LF777M1-20 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 20 MESH | BY4ZKW 0123106 LF777M1-20 1 1/4Gasketed CapGarlock1 1/4"1 1/4"Cast Copper Silicon AlloyGasketed Cap-Wye€327.41
WATTS LF777SM1-100 1 1/4 Wye Strainer, Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 100 MESH | BY4ZKX 0123107 LF777SM1-100 1 1/4Tapped With Closure PlugEPDM1 1/4"3/4"Cast Copper Silicon AlloyTapped With Closure Plug-Wye€358.66
WATTS LF777M1-100 1 1/4 Wye Strainer, Inlet & Outlet Size 1-1/4 x 1-1/4 Inch, Screen Size 100 MESH | BY4ZKY 0123108 LF777M1-100 1 1/4Gasketed CapGarlock1 1/4"1 1/4"Cast Copper Silicon AlloyGasketed Cap-Wye€351.43
WATTS LF777SM1-40 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Outlet Size 1-1/4 Inch, Screen Size 40 MESH | BY4ZKZ 0123109 LF777SM1-40 1 1/4Tapped With Closure PlugEPDM1 1/4"3/4"Cast Copper Silicon AlloyTapped With Closure Plug-Wye€358.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF777-20 2 1/2 0123126 Y Strainer, 2 1/2 Inch Inlet, 2 1/2 Inch Outlet, 20 Mesh Screen Size
€1,653.95 /unit