WATTS LF757DCDA-OSY-GPM 6 Double Check Detector Assembly, Inline, Flanged Joint, Size 6 Inch | BY7EAB 0122717

WATTS LF757DCDA-OSY-GPM 6 0122717 Double Check Detector Assembly, Inline, Flanged Joint, 6 Inch Size

Item: BY7EAB Model: LF757DCDA-OSY-GPM 6Cross Ref: 0122717
Limited Availability
€8,457.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Body FinishPlain
Body StyleInline
Bypass Size3/4"
Disc MaterialSilicone
FittingNo
Inlet Size6"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.140°F
Max. Working Pressure12.1 Bar
Meter TypeGPM
Min. Temp.33°F
OperationContinuous
Outlet Size6"
Outlet TypeFlanged Joint
Seat MaterialEngineered Plastic
SeriesLF757DCDA
StrainerNo
TypeKit
Valve TypeOutside Stem And Yoke Gate Valve

Product Details:

Double Check Detector Assembly, Inline, Flanged Joint, 6 Inch Size

Product Variants

ProductModelMax. Working PressureMeter TypeInlet TypeOutlet SizeOutlet TypeBody StyleBody PatternSeat MaterialPrice
WATTS LF757DCDA-DOSY-CFM 3 Double Check Detector Assembly, Inline, Flanged Joint, Size 3 Inch | BY3XKR 0124727 LF757DCDA-DOSY-CFM 3175 psiCFMFlanged Joint3"Flanged JointInlineInlineEngineered Plastic€5,142.40
RFQ
WATTS LF757DCDA-DOSY-CFM 4 Double Check Detector Assembly, Inline, Flanged Joint, Size 4 Inch | BY3XKT 0124728 LF757DCDA-DOSY-CFM 4175 psiCFMFlanged Joint4"Flanged JointInlineInlineEngineered Plastic€4,670.23
RFQ
WATTS LF757DCDA-OSY-FXG-CFM 2 1/2 Double Check Detector Assembly, Inline, Flanged Joint, Size 2-1/2 Inch | BY3XKU 0124730 LF757DCDA-OSY-FXG-CFM 2 1/2175 psiCFMFlanged Joint2 1/2"Grooved JointInlineInlineEngineered Plastic€5,777.44
RFQ
WATTS LF757DCDA-OSY-FXG-CFM 3 Double Check Detector Assembly, Inline, Flanged Joint, Size 3 Inch | BY3XKV 0124731 LF757DCDA-OSY-FXG-CFM 3175 psiCFMFlanged Joint3"Grooved JointInlineInlineEngineered Plastic€6,154.12
RFQ
WATTS LF757DCDA-OSY-FXG-GPM 10 Double Check Detector Assembly, Inline, Flanged Joint, Size 10 Inch | BY3XKW 0124732 LF757DCDA-OSY-FXG-GPM 10175 psiGPMFlanged Joint10"Grooved JointInlineInlineEngineered Plastic€18,066.02
RFQ
WATTS LF757DCDA-PIVXOSY-GPM 4 Double Check Detector Assembly, Inline, Flanged Joint, Size 4 Inch | BY3XKX 0124733 LF757DCDA-PIVXOSY-GPM 4175 psiGPMFlanged Joint4"Flanged JointInlineInlineEngineered Plastic€6,537.80
RFQ
WATTS LF757DCDA-PIVXOSY-GPM 8 Double Check Detector Assembly, Inline, Flanged Joint, Size 8 Inch | BY3XKY 0124734 LF757DCDA-PIVXOSY-GPM 8175 psiGPMFlanged Joint8"Flanged JointInlineInlineEngineered Plastic€15,339.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF757DCDA-OSY-GPM 6 0122717 Double Check Detector Assembly, Inline, Flanged Joint, 6 Inch Size
€8,457.87 /unit