WATTS LF709-QT-FDA 8 Double Check Valve Assembly, Quarter Turn Ball Valve, Size 8 Inch, Cast Iron | CB9LTK 0122826

WATTS LF709-QT-FDA 8 0122826 Double Check Valve Assembly, Quarter Turn Ball Valve, 8 Inch Size, Cast Iron

Item: CB9LTK Model: LF709-QT-FDA 8Cross Ref: 0122826
Limited Availability
€29,128.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Body FinishEpoxy Coated
Body StyleInline
FittingNo
Inlet Size8"
Inlet TypeFlanged Joint
MaterialCast Iron
Max. Temp.110°F
Max. Working Pressure12.1 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size8"
Outlet TypeFlanged Joint
Seat MaterialStainless Steel
SeriesLF709 Series
StrainerNo
TypeKit
Valve TypeQuarter Turn Ball Valve

Product Details:

Double Check Valve Assembly, Quarter Turn Ball Valve, 8 Inch Size, Cast Iron

Product Variants

ProductModelValve TypeMax. Working PressureStrainerOutlet SizeSeat MaterialBody FinishMin. Temp.TypePrice
WATTS LF709-DNRS 3 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 3 Inch, Cast Iron | BY4MLP 0792173 LF709-DNRS 3Non Rising Stem Gate Valve175 psiNo3"Stainless SteelEpoxy Coated33°FKit€6,101.11
RFQ
WATTS LF709-NRS 4 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 4 Inch, Cast Iron | BY7EBM 0122752 LF709-NRS 4Non Rising Stem Gate Valve12.1 BarNo4"Stainless SteelEpoxy Coated33°FKit€6,475.02
RFQ
WATTS LF709-DNRS 2 1/2 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 2-1/2 Inch | BY8EVF 0792172 LF709-DNRS 2 1/2Non Rising Stem Gate Valve12.1 BarNo2 1/2"Stainless SteelEpoxy Coated33°FKit€5,947.62
RFQ
WATTS LF709-QT-S-FDA 3 Double Check Valve Assembly, Quarter Turn Ball Valve, Size 3 Inch, Cast Iron | CA3KGV 0124328 LF709-QT-S-FDA 3Quarter Turn Ball Valve175 psiYes3"Stainless SteelEpoxy Coated33°FKit€8,569.16
RFQ
WATTS LF709-QT-FDA 3 Double Check Valve Assembly, Quarter Turn Ball Valve, Size 3 Inch, Cast Iron | CA3KGW 0124327 LF709-QT-FDA 3Quarter Turn Ball Valve175 psiNo3"Stainless SteelEpoxy Coated33°FKit€7,808.82
RFQ
WATTS LF709-QT-FDA 4 Double Check Valve Assembly, Quarter Turn Ball Valve, Size 4 Inch, Cast Iron | CA3KGY 0124329 LF709-QT-FDA 4Quarter Turn Ball Valve175 psiNo4"Stainless SteelEpoxy Coated33°FKit€8,284.56
RFQ
WATTS 0124331 | CA3KGZ LF709-QT-FDA 6-175 psi--Stainless SteelEpoxy Coated33°FKit€13,674.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF709-QT-FDA 8 0122826 Double Check Valve Assembly, Quarter Turn Ball Valve, 8 Inch Size, Cast Iron
€29,128.85 /unit