WATTS LF4715R-1410 Reducing Union Connector, Inlet Size 3/4 Inch, Max. Working Pressure 13.8 Bar | BQ3UTZ 0472003

WATTS LF4715R-1410 0472003 Reducing Union Connector, 3/4 Inch Inlet, 13.8 Bar Pressure

Item: BQ3UTZ Model: LF4715R-1410Cross Ref: 0472003
Limited Availability
€14.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Connector
FinishLead Free Brass
Fitting TypeCoupling
Inlet MaterialLead Free Brass
Inlet Size3/4"
Inlet TypeQuick Connect
LeadNot Present
MaterialLead Free Brass
Max. Working Pressure13.8 Bar
Mfr. SeriesLF4715R Series
Min. Temp.33°F
Outlet MaterialLead Free Brass
Outlet Size1/2"
Outlet TypeQuick Connect

Shipping Info:

Ship weight (kg) 0.09

Product Details:

Reducing Union Connector, 3/4 Inch Inlet, 13.8 Bar Pressure

Product Variants

ProductModelInlet SizeOutlet SizeMaterialFinishMax. Working PressureMin. Temp.Fitting TypeInlet MaterialPrice
WATTS LF4715R-1814 Reducing Union Connector, Inlet Size 1 Inch, Max. Working Pressure 13.8 Bar | BQ3UUB 0472004 LF4715R-18141"3/4"Lead Free BrassLead Free Brass13.8 Bar33°FCouplingLead Free Brass€33.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF4715R-1410 0472003 Reducing Union Connector, 3/4 Inch Inlet, 13.8 Bar Pressure
€14.00 /unit