WATTS LF3001A 2 Dielectric Union, Inlet Size 2 Inch, Maximum Pressure 250 Psi | BQ6JPQ 0009869

WATTS LF3001A 2 0009869 Dielectric Union, 2 Inch Inlet, 250 Psi Max. Pressure

Item: BQ6JPQ Model: LF3001A 2Cross Ref: 0009869
Limited Availability
€146.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDielectric Union
Adapter MaterialSteel
Gasket MaterialBuna N
Inlet MaterialSteel
Inlet Size2"
Inlet TypeFemale Threaded
Insulation MaterialPolysulfone
LeadNot Present
Max. Pressure250 psi
Nut MaterialMalleable Iron
Outlet MaterialLead Free Brass
Outlet Size2"
Outlet TypeSocket
SeriesLF3001A
TypeKit

Shipping Info:

Ship weight (kg) 1.1962

Product Details:

Dielectric Union, 2 Inch Inlet, 250 Psi Max. Pressure

Product Variants

ProductModelPipe SizeHex SizeInlet SizeNut MaterialOutlet SizeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeConnection TypePrice
WATTS 1/2 LF 3001A-1/2" Dielectric Union 1/2 Inch Fip x Solder 250psi | AE3JGF 5DMG0 1/2 LF 3001A-1/2"1/2"1 1/2"-----Fip x Solder€15.93
WATTS 3/4 LF 3001A-3/4" Dielectric Union 3/4in Fip x Solder 250psi | AE3JGG 5DMG1 3/4 LF 3001A-3/4"3/4"1 5/8"---3/4"3/4"Fip x Solder€18.83
WATTS 1 LF 3001A-1" Dielectric Union 1 Inch Fip x Solder 250psi | AE3JGH 5DMG2 1 LF 3001A-1"1"1 7/8"---1"1"Fip x Solder€28.05
WATTS 11/4 LF 3001A-1 1/4" Dielectric Union 1-1/4 Inch Fip x Solder | AE3JGJ 5DMG3 11/4 LF 3001A-1 1/4"1 1/4"2 1/4"-----Fip x Solder€45.19
WATTS 11/2 LF 3001A-1 1/2" Dielectric Union 1-1/2 Inch Fip x Solder | AE3JGK 5DMG4 11/2 LF 3001A-1 1/2"1 1/2"2 3/4"-----Fip x Solder€62.94
WATTS 2 LF 3001A-2" Dielectric Union 2 Inch Fip x Solder 250psi | AE3JGL 5DMG5 2 LF 3001A-2"2"3 1/2"---2"2"Fip x Solder€82.84
WATTS LF3001A 1 Dielectric Union, Inlet Size 1 Inch, Maximum Pressure 250 Psi | BQ6JPP 0009866 LF3001A 1--1"Steel1"---€41.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF3001A 2 0009869 Dielectric Union, 2 Inch Inlet, 250 Psi Max. Pressure
€146.62 /unit