WATTS LF27-60 3/8 V-Pattern Strainer, Inlet Size 3/8 Inch, Operating at 121 Degrees C, 250 Psi | CB2FJA 0123063

WATTS LF27-60 3/8 0123063 V Pattern Strainer, 3/8 Inch Inlet, 121 Deg. C, 250 Psi Pressure

Item: CB2FJA Model: LF27-60 3/8Cross Ref: 0123063
In Stock

Get it by Thursday, Jun 12

€181.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrainer
Body MaterialBronze
Inlet ConnectionFemale Threaded
Inlet Size3/8"
Inlet TypeFemale Threaded
LeadNot Present
Max. Operating Temp.250°F
Max. Pressure250 psi
Min. Temp.32°F
Outlet ConnectionFemale Threaded
Outlet Size3/8"
Outlet TypeFemale Threaded

Shipping Info:

Ship weight (kg) 0.27

Product Details:

V Pattern Strainer, 3/8 Inch Inlet, 121 Deg. C, 250 Psi Pressure

Product Variants

ProductModelPipe SizeHeightBody MaterialInlet SizeOutlet SizeInlet TypeLeadOutlet TypePrice
WATTS 1/8 LF27 In-Line V Strainer Stainless Steel 1/8 FNPT x FNPT | AH2NGD 29YL63 LF27 1/81/8"1.437"Cast Copper Silicon Alloy-----€36.01
WATTS 1/4 LF27 In-Line V Strainer Stainless Steel 1/4 FNPT x FNPT | AH2NGE 29YL64 LF27 1/41/4"2 5/6"Cast Copper Silicon Alloy-----€39.09
WATTS 3/8 LF27 In-Line V Strainer Stainless Steel 3/8 FNPT x FNPT | AH2NGF 29YL65 LF27 3/83/8"2.187"Cast Copper Silicon Alloy-----€64.25
WATTS 1/2 LF27 In-Line V Strainer Stainless Steel 1/2 FNPT x FNPT | AH2NGG 29YL66 LF27 1/21/2"2 5/8"Cast Copper Silicon Alloy-----€68.52
WATTS LF27-40 1/2 V-Pattern Strainer, Inlet Size 1/2 Inch, Max. Pressure 250 Psi | BY9XBT 0555156 LF27-40 1/2--Bronze1/2"1/2"Female ThreadedNot PresentFemale Threaded€234.57
WATTS LF27-40 1/8 V-Pattern Strainer, Inlet Size 1/8 Inch, Max. Pressure 250 Psi | BY9XBU 0555157 LF27-40 1/8--Bronze1/8"1/8"Female ThreadedNot PresentFemale Threaded€96.47
WATTS LF27-60 1/8 V-Pattern Strainer, Inlet Size 1/8 Inch, Outlet Size 1/8 Inch | CB2FHK 0123049 LF27-60 1/8--Cast Copper Silicon Alloy1/8"1/8"Female ThreadedNot PresentFemale Threaded€104.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF27-60 3/8 0123063 V Pattern Strainer, 3/8 Inch Inlet, 121 Deg. C, 250 Psi Pressure
€181.72 /unit