WATTS LF25AUB-S-DU-HP-Z3 1 1/4 Water Pressure Reducing Valve, Inlet Size 1-1/4 Inch, Working at 20.7 Bar | BP2KZF 0009380

WATTS LF25AUB-S-DU-HP-Z3 1 1/4 0009380 Water Pressure Reducing Valve, Double Union, 1 1/4 Inch Inlet, 75 To 125 Psi Pressure

Item: BP2KZF Model: LF25AUB-S-DU-HP-Z3 1 1/4Cross Ref: 0009380
Limited Availability
€1,385.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Pressure Reducing Valve
Adjustable Reduced Pressure Range75 psi to 125 psi
Body MaterialCast Copper Silicon Alloy
Disc MaterialEPDM
High Pressure Reduced Pressure Range75 psi to 100 psi
Inlet Size1 1/4"
Inlet TypeUnion Solder
LeadNot Present
MaterialStainless Steel
Max. Operating Temp.180°F
Max. Pressure300 psi
Mfr. SeriesLF25AUB-Z3 Series
Min. Temp.33°F
Outlet Size1 1/4"
Outlet TypeUnion Solder
Pressure Setting Range3.4 Bar
StrainerYes
StyleStandard
TypeKit
Valve DesignStandard

Product Details:

Water Pressure Reducing Valve, Double Union, 1 1/4 Inch Inlet, 75 To 125 Psi Pressure

Product Variants

ProductModelBody MaterialHeightMax. PressureDisc MaterialInlet TypeOutlet TypePressure Setting RangeAdjustable Reduced Pressure RangePrice
WATTS 1/2 LF 25 AUB Z3 Water Pressure Reducing Valve 1/2 Inch | AE3JFA 5DMA4 1/2 LF 25 AUB Z3-7"300 psi-----€295.86
WATTS 3/4 LF 25 AUB-Z3 Water Pressure Reducing Valve 3/4 Inch | AE3JFB 5DMA5 3/4 LF 25 AUB-Z3-8"300 psi-----€259.98
WATTS 1 LF 25AUB-Z3 Water Pressure Reducing Valve 1 Inch | AE3JFC 5DMA7 LF 25AUB-Z3 1-9"300 psi-----€389.74
WATTS 11/4 LF 25AUBZ3 Water Pressure Reducing Valve 1-1/4 Inch | AE3JFD 5DMA8 11/4 LF 25AUBZ3-9 1/2"300 psi-----€740.72
WATTS 11/2 LF 25AUBZ3 Water Pressure Reducing Valve 1-1/2 Inch | AE3JFE 5DMA9 11/2 LF 25AUBZ3-9 1/2"300 psi-----€988.24
WATTS 2 LF 25AUBZ3 Water Pressure Reducing Valve 2 Inch | AE3JFF 5DMC0 2 LF 25AUBZ3-11 1/4"300 psi-----€1,503.10
WATTS 1/2 LF25AUB-GG-Z3 Water Pressure Reducing Valve 50 Psi | AF8EEB 25CC96 1/2 LF25AUB-GG-Z3-9.437"300 psi-----€210.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF25AUB-S-DU-HP-Z3 1 1/4 0009380 Water Pressure Reducing Valve, Double Union, 1 1/4 Inch Inlet, 75 To 125 Psi Pressure
€1,385.96 /unit