WATTS LF174A-95 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 95 Psi | BP3FKW 0121565

WATTS LF174A-95 2 0121565 Pressure Relief Valve, 2 Inch Inlet, 250 Deg. F, 95 Psi Relief Pressure

Item: BP3FKW Model: LF174A-95 2Cross Ref: 0121565
Limited Availability
€2,741.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Relief Valve
Body MaterialCopper Silicon Alloy
Inlet Size2"
Inlet TypeFemale Threaded
LeadNot Present
Max. Temp.250°F
Outlet Size2"
Outlet TypeFemale Threaded
Pressure Range50 psi to 150 psi
Relief Valve Pressure95 psi
SeriesLF174A Series

Product Details:

Pressure Relief Valve, 2 Inch Inlet, 250 Deg. F, 95 Psi Relief Pressure

Product Variants

ProductModelRelief Valve PressureBody MaterialMax. Temp.Inlet SizeOutlet SizeInlet TypeOutlet TypePressure RangePrice
WATTS LF174A-90 2 Pressure Relief Valve, Inlet Size 2 Inch, 250 Degrees F, Relief Pressure 90 Psi | BP3FKX 0121564 LF174A-90 290 psiCopper Silicon Alloy250°F2"2"Female ThreadedFemale Threaded50 psi to 150 psi€2,741.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF174A-95 2 0121565 Pressure Relief Valve, 2 Inch Inlet, 250 Deg. F, 95 Psi Relief Pressure
€2,741.33 /unit