WATTS LF07S 1 1/2 Residential Fire Sprinkler System, Female Thread, NPT, Size 1-1/2 Inch, Bronze | CB8VYX 0061943

WATTS LF07S 1 1/2 0061943 Residential Fire Sprinkler System, Female Thread, 1 1/2 Inch Size, Bronze

Item: CB8VYX Model: LF07S 1 1/2Cross Ref: 0061943
In Stock

Get it by Tuesday, Jun 17

€747.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Sprinkler System
Backflow Preventer TypeDual Check
Body FinishBrass
Body MaterialLead Free Bronze
Disc MaterialSilicone
FittingNo
Inlet ConnectionFemale Threaded
Inlet Size1 1/2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
Max. Temp.180°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Mfr. SeriesLF07S Series
Min. Temp.33°F
Outlet ConnectionFemale Threaded
Outlet Size1 1/2"
Outlet TypeFemale Threaded
StrainerNo
Valve TypeNo Shutoff Valve

Shipping Info:

Ship weight (kg) 1.7738

Product Details:

Residential Fire Sprinkler System, Female Thread, 1 1/2 Inch Size, Bronze

Product Variants

ProductModelMax. Temp.Inlet SizeMax. Working PressureOutlet SizeBody FinishBody MaterialMin. Temp.Outlet TypePrice
WATTS LF07S 1 Residential Fire Sprinkler System, Inline, Size 1 Inch, Bronze | BY8WDW 0122588 LF07S 1140°F1"11.03 Bar1"BronzeLead Free Bronze33°FFemale Threaded€375.31
WATTS LF07S-U2-3 1 1/4 Residential Fire Sprinkler System, Inline, Size 1-1/4 Inch, Bronze | BY8WDY 0122592 LF07S-U2-3 1 1/4140°F1 1/4"11.03 Bar1 1/4"BronzeLead Free Bronze33°FFemale Threaded€456.21
WATTS LF07S 2 Residential Fire Sprinkler System, Female Thread, NPT, Size 2 Inch, Bronze | CC9NTE 0061945 LF07S 2180°F2"175 psi2"BrassLead Free Bronze33°FFemale Threaded€822.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF07S 1 1/2 0061943 Residential Fire Sprinkler System, Female Thread, 1 1/2 Inch Size, Bronze
€747.81 /unit