WATTS FBV-3C 1 1/4 UL-FM Ball Valve, Inlet Size 1-1/4 Inch, Max. Temperature 400 Degrees F, WOG 600 Psi | BY8LMM 0547130

WATTS FBV-3C 1 1/4 UL-FM 0547130 Ball Valve, 1 1/4 Inch Inlet, 400 Deg. F Max. Temp., 600 Psi

Item: BY8LMM Model: FBV-3C 1 1/4 UL-FMCross Ref: 0547130
In Stock

Get it by Tuesday, Jun 17

€113.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeNo
AssembledNo
Ball MaterialChrome Plated Brass
Body FinishBrass
Body MaterialBrass
Control TypeLever Handle
Inlet Size1 1/4"
Inlet TypeFemale Threaded
LeadPresent
Max. Temp.400°F
Mfr. SeriesFBV-3C Series
Min. Temp.-40°F
Outlet Size1 1/4"
Outlet TypeFemale Threaded
Port TypeFull
Seat MaterialVirgin PTFE
Shaft MaterialBrass
Stem TypeBottom Loaded Blowout Proof
Valve DesignTwo Piece
Washer MaterialVirgin PTFE
Wog (psi)600 psi

Shipping Info:

Ship weight (kg) 0.8258

Product Details:

Ball Valve, 1 1/4 Inch Inlet, 400 Deg. F Max. Temp., 600 Psi

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS FBV-3C 1 1/4 UL-FM 0547130 Ball Valve, 1 1/4 Inch Inlet, 400 Deg. F Max. Temp., 600 Psi
€113.61 /unit