WATTS ETX-60-ASF 1 Boiler Trim Out Package, Inlet Size 1/2 Inch, 3 Gallon | BP3MBB 0235088

WATTS ETX-60-ASF 1 0235088 Boiler Trim Out Package, 1/2 Inch Inlet, 3 Gallon Capacity

Item: BP3MBB Model: ETX-60-ASF 1Cross Ref: 0235088
Limited Availability
€293.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoiler Assembly
Bladder MaterialButyl
ColorGray
Diameter11 3/8"
Inlet ConnectionMale Threaded
Inlet Size1/2"
Inlet Thread TypeNPT
Inlet TypeMale Threaded
Max. Operating Temp.220°F
Max. Working Pressure75 psi
Mfr. SeriesETX-ASF
Mount TypePipe
Tank Capacity3 gal.
Tank Height17 3/16"
Tank MaterialCarbon Steel
Tank Volume6 gal.
Volume Capacity6 gal.

Product Details:

Boiler Trim Out Package, 1/2 Inch Inlet, 3 Gallon Capacity

Product Variants

ProductModelDiameterTank CapacityTank HeightVolume CapacityTank VolumeColorInlet SizeInlet TypePrice
WATTS ETX-30-ASF 1 Boiler Trim Out Package, Inlet Size 1/2 Inch, 2.5 Gallon | BP3MBC 0235087 ETX-30-ASF 111"3.5 gal.14"4.5 gal.4.5 gal.Gray1/2"Male Threaded€271.56
RFQ
WATTS ETX-15-ASF 1 1/4 Boiler Trim Out Package, Inlet Size 1/2 Inch, 1 Gallon | BP3MBE 0235089 ETX-15-ASF 1 1/48"3 gal.12 1/2"2.1 gal.2.1 gal.Gray1/2"Male Threaded€249.12
RFQ
WATTS ETX-30-ASF 1 1/4 Boiler Trim Out Package, Inlet Size 1/2 Inch, 2.5 Gallon | BP3MBF 0235090 ETX-30-ASF 1 1/411"3.5 gal.14"4.5 gal.4.5 gal.Gray1/2"Male Threaded€267.40
RFQ
WATTS ETX-60-ASF 1 1/4 Boiler Trim Out Package, Inlet Size 1/2 Inch, 3 Gallon | BP3MBG 0235091 ETX-60-ASF 1 1/411 3/8"3 gal.17 3/16"6 gal.6 gal.Gray1/2"Male Threaded€293.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS ETX-60-ASF 1 0235088 Boiler Trim Out Package, 1/2 Inch Inlet, 3 Gallon Capacity
€293.99 /unit