WATTS DBF-03-131-1G-M2 10 Domestic Lug Butterfly Valve, Torque 4857 Inch- Lbs, Inlet Size 10 Inch | BY6TYQ 0525244

WATTS DBF-03-131-1G-M2 10 0525244 Domestic Lug Butterfly Valve, 4857 In. Lbs. Torque, 10 Inch Inlet

Item: BY6TYQ Model: DBF-03-131-1G-M2 10Cross Ref: 0525244
Limited Availability
€3,418.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialDuctile Iron
Control TypeGear Operator
Cv5340 GPM
Disc MaterialStainless Steel
Dry Operating Torque4857 lbs.-in.
Inlet ConnectionLug
Inlet Size10"
Inlet TypeLug
LeadNot Present
Max. Operating Temp.248°F
Max. Working Pressure200 psi
Mfr. SeriesDBF-03
Min. Temp.33°F
Outlet ConnectionLug
Outlet Size10"
Outlet TypeLug
Seat MaterialEPDM
Shaft MaterialStainless Steel
Shaft Material GradeGrade 316
Valve DesignLug
Wet Operating Torque2500 lbs.-in.

Product Details:

Domestic Lug Butterfly Valve, 4857 In. Lbs. Torque, 10 Inch Inlet

Product Variants

ProductModelBody MaterialSeat MaterialInlet SizeMin. Temp.Outlet SizeLeadDisc MaterialDry Operating TorquePrice
WATTS DBF-03-121-1G-M2 8 Domestic Lug Butterfly Valve, Torque 2919 Inch- Lbs, Inlet Size 8 Inch | BY6TYB 0525224 DBF-03-121-1G-M2 8Ductile IronEPDM8"33°F8"Not PresentAluminum Bronze Alloy2919 lbs.-in.€2,000.08
RFQ
WATTS DBF-03-121-2G-M2 8 Domestic Lug Butterfly Valve, Torque 2919 Inch- Lbs, Inlet Size 8 Inch | BY6TYC 0525225 DBF-03-121-2G-M2 8Ductile IronBuna N8"33°F8"Not PresentAluminum Bronze Alloy2919 lbs.-in.€2,000.08
RFQ
WATTS DBF-03-131-2G-M2 8 Domestic Lug Butterfly Valve, Torque 2919 Inch- Lbs, Inlet Size 8 Inch | BY6TYD 0525227 DBF-03-131-2G-M2 8Ductile IronBuna N8"33°F8"Not PresentStainless Steel2919 lbs.-in.€2,300.54
RFQ
WATTS DBF-03-131-1G-M2 8 Domestic Lug Butterfly Valve, Torque 2919 Inch- Lbs, Inlet Size 8 Inch | BY6TYE 0525226 DBF-03-131-1G-M2 8Ductile IronEPDM8"33°F8"Not PresentStainless Steel2919 lbs.-in.€2,300.54
RFQ
WATTS DBF-03-111-15-M2 10 Domestic Lug Butterfly Valve, Torque 4857 Inch- Lbs, Inlet Size 10 Inch | BY6TYF 0525228 DBF-03-111-15-M2 10Ductile IronEPDM10"33°F10"Not PresentDuctile Iron4857 lbs.-in.€2,378.28
RFQ
WATTS DBF-03-131-15-M2 10 Domestic Lug Butterfly Valve, Torque 4857 Inch- Lbs, Inlet Size 10 Inch | BY6TYG 0525232 DBF-03-131-15-M2 10Ductile IronEPDM10"33°F10"Not PresentStainless Steel4857 lbs.-in.€3,799.86
RFQ
WATTS DBF-03-121-25-M2 10 Domestic Lug Butterfly Valve, Torque 4857 Inch- Lbs, Inlet Size 10 Inch | BY6TYH 0525231 DBF-03-121-25-M2 10Ductile IronBuna N10"33°F10"Not PresentAluminum Bronze Alloy4857 lbs.-in.€2,896.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS DBF-03-131-1G-M2 10 0525244 Domestic Lug Butterfly Valve, 4857 In. Lbs. Torque, 10 Inch Inlet
€3,418.69 /unit