WATTS DBF-03-121-2G-M2 2 Domestic Lug Butterfly Valve, Torque 214 Inch- Lbs, Inlet Size 2 Inch | BZ6EFU 0525115

WATTS DBF-03-121-2G-M2 2 0525115 Domestic Lug Butterfly Valve, 214 In. Lbs. Torque, 2 Inch Inlet

Item: BZ6EFU Model: DBF-03-121-2G-M2 2Cross Ref: 0525115
Limited Availability
€869.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialIron
Control TypeGear Operator
Disc MaterialAluminum Bronze Alloy
Dry Operating Torque214 lbs.-in.
Inlet Size2"
Inlet TypeLug
LeadNot Present
Mfr. SeriesDBF-03
Min. Temp.33°F
Outlet Size2"
Outlet TypeLug
Seat MaterialBuna N
Shaft MaterialStainless Steel
Valve DesignLug
Wet Operating Torque134 lbs.-in.

Product Details:

Domestic Lug Butterfly Valve, 214 In. Lbs. Torque, 2 Inch Inlet

Product Variants

ProductModelBody MaterialSeat MaterialInlet SizeMin. Temp.Outlet SizeLeadDisc MaterialDry Operating TorquePrice
WATTS DBF-03-121-1G-M2 8 Domestic Lug Butterfly Valve, Torque 2919 Inch- Lbs, Inlet Size 8 Inch | BY6TYB 0525224 DBF-03-121-1G-M2 8Ductile IronEPDM8"33°F8"Not PresentAluminum Bronze Alloy2919 lbs.-in.€2,000.08
RFQ
WATTS DBF-03-121-2G-M2 8 Domestic Lug Butterfly Valve, Torque 2919 Inch- Lbs, Inlet Size 8 Inch | BY6TYC 0525225 DBF-03-121-2G-M2 8Ductile IronBuna N8"33°F8"Not PresentAluminum Bronze Alloy2919 lbs.-in.€2,000.08
RFQ
WATTS DBF-03-131-2G-M2 8 Domestic Lug Butterfly Valve, Torque 2919 Inch- Lbs, Inlet Size 8 Inch | BY6TYD 0525227 DBF-03-131-2G-M2 8Ductile IronBuna N8"33°F8"Not PresentStainless Steel2919 lbs.-in.€2,300.54
RFQ
WATTS DBF-03-131-1G-M2 8 Domestic Lug Butterfly Valve, Torque 2919 Inch- Lbs, Inlet Size 8 Inch | BY6TYE 0525226 DBF-03-131-1G-M2 8Ductile IronEPDM8"33°F8"Not PresentStainless Steel2919 lbs.-in.€2,300.54
RFQ
WATTS DBF-03-111-15-M2 10 Domestic Lug Butterfly Valve, Torque 4857 Inch- Lbs, Inlet Size 10 Inch | BY6TYF 0525228 DBF-03-111-15-M2 10Ductile IronEPDM10"33°F10"Not PresentDuctile Iron4857 lbs.-in.€2,378.28
RFQ
WATTS DBF-03-131-15-M2 10 Domestic Lug Butterfly Valve, Torque 4857 Inch- Lbs, Inlet Size 10 Inch | BY6TYG 0525232 DBF-03-131-15-M2 10Ductile IronEPDM10"33°F10"Not PresentStainless Steel4857 lbs.-in.€3,799.86
RFQ
WATTS DBF-03-121-25-M2 10 Domestic Lug Butterfly Valve, Torque 4857 Inch- Lbs, Inlet Size 10 Inch | BY6TYH 0525231 DBF-03-121-25-M2 10Ductile IronBuna N10"33°F10"Not PresentAluminum Bronze Alloy4857 lbs.-in.€2,896.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS DBF-03-121-2G-M2 2 0525115 Domestic Lug Butterfly Valve, 214 In. Lbs. Torque, 2 Inch Inlet
€869.99 /unit