WATTS 0206387 | CB9UTY

WATTS C400N-DOSY 2 1/2 0206387 Backflow Preventer Assembly, Shutoff Valve, N Pattern, 2 1/2 Inch Size, SS

Item: CB9UTY Model: C400N-DOSY 2 1/2Cross Ref: 0206387
Limited Availability
€4,591.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body PatternN Pattern
Inlet Size2 1/2"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.140°F
Max. Working Pressure175 psi
Min. Temp.33°F
Outlet TypeFlanged Joint
Seat MaterialRubber
TypeKit

Product Details:

Backflow Preventer Assembly, Shutoff Valve, N Pattern, 2 1/2 Inch Size, SS

Product Variants

ProductModelBody PatternInlet TypeOutlet TypeSeat MaterialMax. Working PressureMin. Temp.TypeDisc MaterialPrice
WATTS 0191415 | BY3TZK C400N-BFG 4N PatternGrooved JointGrooved JointRubber175 psi33°FKitRubber€6,399.66
RFQ
WATTS 0692865 | BY7RZP C400-BFG 4--------€6,021.58
RFQ
WATTS 0191416 | BZ2KNB C400N-BFG 2 1/2--------€4,419.91
RFQ
WATTS 0191418 | BZ2KNE C400N-BFG 6--------€9,608.58
RFQ
WATTS 0191481 | BZ2KQA C400Z-BFG 3--------€5,330.95
RFQ
WATTS 0191482 | BZ2KQB C400Z-BFG 4--------€6,882.42
RFQ
WATTS 0191292 | BZ4QPT C400-NRS 8--------€14,214.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS C400N-DOSY 2 1/2 0206387 Backflow Preventer Assembly, Shutoff Valve, N Pattern, 2 1/2 Inch Size, SS
€4,591.54 /unit