WATTS 0112138 | CC3MJL

WATTS C300-PIVXBFG-CFM 3 0112138 Backflow Preventer Assembly, Grooved Gear Butterfly Valve, 3 Inch Size

Item: CC3MJL Model: C300-PIVXBFG-CFM 3Cross Ref: 0112138
Limited Availability
€11,186.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDouble Check Detector Assembly
Body PatternStraight
Bypass Size3/4"
Inlet Size3"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.140°F
Max. Working Pressure175 psi
Meter TypeCFM
Min. Temp.33°F
Outlet TypeGrooved Joint
Seat MaterialRubber
TypeKit

Product Details:

Backflow Preventer Assembly, Grooved Gear Butterfly Valve, 3 Inch Size

Product Variants

ProductModelBody PatternInlet TypeOutlet TypeMeter TypeSeat MaterialMax. Working PressureMin. Temp.TypePrice
WATTS 0191231 | BY7XCD C300-OSY-CFM 3--------€4,919.41
RFQ
WATTS 0191230 | BY7XCE C300-OSY-CFM 2 1/2--------€4,458.98
RFQ
WATTS 0191232 | BY7XCF C300-OSY-CFM 4--------€5,697.91
RFQ
WATTS 0191233 | BY7XCG C300-OSY-CFM 6--------€7,220.05
RFQ
WATTS 0191234 | BY7XCH C300-OSY-CFM 8--------€12,425.45
RFQ
WATTS 0191235 | BY7XCJ C300-OSY-CFM 10--------€18,258.11
RFQ
WATTS 0191236 | BY7XCK C300-OSY-GPM 2 1/2--------€4,458.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS C300-PIVXBFG-CFM 3 0112138 Backflow Preventer Assembly, Grooved Gear Butterfly Valve, 3 Inch Size
€11,186.52 /unit