WATTS BF-03-121-15-M2 6 Lug Butterfly Valve, Dry Operating Torque 1542 Inch- Lbs, Inlet Size 6 Inch | CA4WPJ 0525639

WATTS BF-03-121-15-M2 6 0525639 Lug Butterfly Valve, 1542 In. Lbs. Torque, 6 Inch Inlet

Item: CA4WPJ Model: BF-03-121-15-M2 6Cross Ref: 0525639
Limited Availability
€561.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialIron
Control TypeLever Handle
Cv1579 GPM
Disc MaterialAluminum Bronze Alloy
Dry Operating Torque1542 lbs.-in.
Inlet ConnectionLug
Inlet Size6"
Inlet TypeLug
LeadNot Present
Max. Operating Temp.248°F
Max. Working Pressure200 psi
Mfr. SeriesBF03-121 Series
Min. Temp.33°F
Outlet ConnectionLug
Outlet Size6"
Outlet TypeLug
Seat MaterialEPDM
Shaft MaterialStainless Steel
Valve DesignLug
Wet Operating Torque907 lbs.-in.

Shipping Info:

Ship weight (kg) 12.375

Product Details:

Lug Butterfly Valve, 1542 In. Lbs. Torque, 6 Inch Inlet

Product Variants

ProductModelBody MaterialSeat MaterialInlet SizeMin. Temp.Outlet SizeDry Operating TorqueWet Operating TorqueLeadPrice
WATTS BF-03-121-1G-M2 16 Lug Butterfly Valve, Dry Operating Torque 10027 Inch- Lbs, Inlet Size 16 Inch | BY4MRH 0525729 BF-03-121-1G-M2 16IronEPDM16"33°F16"10027 lbs.-in.5500 lbs.-in.Not Present€6,333.60
RFQ
WATTS BF03-121-1P-M2 2 1/2 Lug Butterfly Valve, Dry Operating Torque 289 Inch- Lbs, Inlet Size 2-1/2 Inch | BY8VFH T526791 BF03-121-1P-M2 2 1/2Ductile IronEPDM2 1/2"5°F2 1/2"289 lbs.-in.190 lbs.-in.Not Present€562.04
WATTS BF03-121-1P-M2 3 Lug Butterfly Valve, Dry Operating Torque 387 Inch- Lbs, Inlet Size 3 Inch | BY8VFJ T526792 BF03-121-1P-M2 3Ductile IronEPDM3"5°F3"387 lbs.-in.250 lbs.-in.Not Present€559.07
WATTS BF03-121-1P-M2 4 Lug Butterfly Valve, Dry Operating Torque 644 Inch- Lbs, Inlet Size 4 Inch | BY8VFK T526793 BF03-121-1P-M2 4Ductile IronEPDM4"5°F4"644 lbs.-in.390 lbs.-in.Not Present€772.10
WATTS BF03-121-1P-M2 6 Lug Butterfly Valve, Dry Operating Torque 1542 Inch- Lbs, Inlet Size 6 Inch | BY8VFL T526795 BF03-121-1P-M2 6Ductile IronEPDM6"5°F6"1542 lbs.-in.907 lbs.-in.Not Present€1,183.17
WATTS BF03-121-1P-M2 5 Lug Butterfly Valve, Dry Operating Torque 959 Inch- Lbs, Inlet Size 5 Inch | BY8VFM T526794 BF03-121-1P-M2 5Ductile IronEPDM5"5°F5"959 lbs.-in.600 lbs.-in.Not Present€973.13
WATTS BF03-121-45 2 1/2 Lug Butterfly Valve, Dry Operating Torque 289 Inch- Lbs, Inlet Size 2-1/2 Inch | BZ3DCP 0526824 BF03-121-45 2 1/2Ductile IronEPDM2 1/2"5°F2 1/2"289 lbs.-in.190 lbs.-in.Not Present€560.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS BF-03-121-15-M2 6 0525639 Lug Butterfly Valve, 1542 In. Lbs. Torque, 6 Inch Inlet
€561.31 /unit