WATTS BF-03-121-15-M2 12 Lug Butterfly Valve, Dry Operating Torque 7071 Inch- Lbs, Inlet Size 12 Inch | CA4WQQ 0525693

WATTS BF-03-121-15-M2 12 0525693 Lug Butterfly Valve, 7071 In. Lbs. Torque, 12 Inch Inlet

Item: CA4WQQ Model: BF-03-121-15-M2 12Cross Ref: 0525693
Limited Availability
€1,711.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialIron
Control TypeLever Handle
Cv8250 GPM
Disc MaterialAluminum Bronze Alloy
Dry Operating Torque7071 lbs.-in.
Inlet ConnectionLug
Inlet Size12"
Inlet TypeLug
LeadNot Present
Max. Operating Temp.248°F
Max. Working Pressure200 psi
Mfr. SeriesBF03-121 Series
Min. Temp.33°F
Outlet ConnectionLug
Outlet Size12"
Outlet TypeLug
Seat MaterialEPDM
Shaft MaterialStainless Steel
Valve DesignLug
Wet Operating Torque3300 lbs.-in.

Shipping Info:

Ship weight (kg) 65.4678

Product Details:

Lug Butterfly Valve, 7071 In. Lbs. Torque, 12 Inch Inlet

Product Variants

ProductModelBody MaterialSeat MaterialInlet SizeMin. Temp.Outlet SizeDisc MaterialDry Operating TorqueWet Operating TorquePrice
WATTS BF-03-121-1G-M2 24 Lug Butterfly Valve, Dry Operating Torque 28020 Inch- Lbs, Inlet Size 24 Inch | BY4MRF 0525765 BF-03-121-1G-M2 24IronEPDM24"33°F24"Aluminum Bronze Alloy28020 lbs.-in.18680 lbs.-in.€17,692.43
RFQ
WATTS BF-03-131-25-M2 12 Lug Butterfly Valve, Dry Operating Torque 7071 Inch- Lbs, Inlet Size 12 Inch | BY4MRG 0525696 BF-03-131-25-M2 12Ductile IronBuna N12"33°F12"Stainless Steel7071 lbs.-in.3300 lbs.-in.€2,231.78
RFQ
WATTS BF-03-111-15-M2 2 1/2 Lug Butterfly Valve, Dry Operating Torque 289 Inch- Lbs, Inlet Size 2-1/2 Inch | BZ2XUR 0525565 BF-03-111-15-M2 2 1/2IronEPDM2 1/2"33°F2 1/2"Ductile Iron289 lbs.-in.190 lbs.-in.€262.35
RFQ
WATTS BF-03-111-15-M2 4 Lug Butterfly Valve, Dry Operating Torque 644 Inch- Lbs, Inlet Size 4 Inch | BZ2XUT 0525601 BF-03-111-15-M2 4IronEPDM4"33°F4"Ductile Iron644 lbs.-in.390 lbs.-in.€325.14
RFQ
WATTS BF-03-131-1G-M2 3 Lug Butterfly Valve, Dry Operating Torque 387 Inch- Lbs, Inlet Size 3 Inch | CA4WNM 0525599 BF-03-131-1G-M2 3Ductile IronEPDM3"33°F3"Stainless Steel387 lbs.-in.250 lbs.-in.€749.67
RFQ
WATTS BF-03-111-25-M2 4 Lug Butterfly Valve, Dry Operating Torque 644 Inch- Lbs, Inlet Size 4 Inch | CA4WNN 0525602 BF-03-111-25-M2 4Ductile IronBuna N4"33°F4"Ductile Iron644 lbs.-in.390 lbs.-in.€325.14
WATTS BF-03-111-10-M2 Lug Butterfly Valve, Dry Operating Torque 644 Inch- Lbs, Inlet Size 4 Inch | CA4WNT 0525607 BF-03-111-10-M2Ductile IronEPDM4"5°F4"Ductile Iron644 lbs.-in.390 lbs.-in.€403.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS BF-03-121-15-M2 12 0525693 Lug Butterfly Valve, 7071 In. Lbs. Torque, 12 Inch Inlet
€1,711.59 /unit