WATTS B6010M2 1 1/2 Ball Valve, Inlet Size 1-1/2 Inch, Max. Temperature 225 Degrees F, WOG 600 Psi | BZ7VFR 0408456

WATTS B6010M2 1 1/2 0408456 Ball Valve, 1 1/2 Inch Inlet, 225 Deg. F Max. Temp., 600 Psi

Item: BZ7VFR Model: B6010M2 1 1/2Cross Ref: 0408456
Limited Availability
€591.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeYes
AssembledNo
Ball MaterialChrome Plated Brass
Body FinishBronze
Body MaterialCast Bronze
Control TypeLever Handle
Inlet Size1 1/2"
Inlet TypeFemale Threaded
LeadPresent
Max. Temp.225°F
Mfr. SeriesB6010 Series
Outlet Size1 1/2"
Outlet TypeFemale Threaded
Port TypeStandard
Seat MaterialCarbon Glass Reinforced PTFE
Shaft MaterialBrass
Stem TypeBlowout Proof
Valve DesignTwo Piece
Washer MaterialGlass Reinforced PTFE
Wog (psi)600 psi

Shipping Info:

Ship weight (kg) 2.5425

Product Details:

Ball Valve, 1 1/2 Inch Inlet, 225 Deg. F Max. Temp., 600 Psi

Product Variants

ProductModelBody MaterialBall MaterialSeat MaterialBody FinishInlet SizeMax. Temp.Control TypeShaft MaterialPrice
WATTS LF47FBVQCB-10 Ball Valve, Inlet Size 1/2 Inch, Max. Temperature 200 Degrees F | BR4GRL 0472053 LF47FBVQC-10Copper Silicon Alloy Brass--Brass1/2"200°FLever HandleBrass€22.41
WATTS LF47FBVQCB-18 Ball Valve, Inlet Size 1 Inch, Max. Temperature 200 Degrees F | BR4GRN 0472055 LF47FBVQC-18Copper Silicon Alloy Brass--Brass1"200°FLever HandleBrass€53.22
WATTS LF47FBVQCB-14 Ball Valve, Inlet Size 3/4 Inch, Max. Temperature 200 Degrees F | BR4GRR 0472054 LF47FBVQC-14Copper Silicon Alloy Brass--Brass3/4"200°FLever HandleBrass€30.81
WATTS FBV-3C 3 Ball Valve, Inlet Size 3 Inch, Max. Temperature 400 Degrees F, WOG 400 Psi | BY6QYV 0547109 FBV-3C 3Forged BrassChrome Plated BrassVirgin PTFEBrass3"400°FLever HandleBrass€306.76
WATTS FBV-4-TH 3/4 Ball Valve, Inlet Size 3/4 Inch, Max. Temperature 400 Degrees F, WOG 600 Psi | BY8LLU 0546869 FBV-4-TH 3/4Forged BrassBrassVirgin PTFEBrass3/4"400°FLever HandleBrass€45.58
WATTS FBVS-4 1 1/2 Ball Valve, Inlet Size 1-1/2 Inch, WOG 600 Psi | BY8LLV 0546864 FBVS-4 1 1/2Forged BrassBrassVirgin PTFEBrass1 1/2"400°FLever HandleBrass€46.99
WATTS FBVS-3C-SS 2 Ball Valve, Inlet Size 2 Inch, WOG 600 Psi | BY8LLZ 0546890 FBVS-3C-SS 2BrassStainless SteelVirgin PTFEBrass2"400°FLever HandleStainless Steel€617.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS B6010M2 1 1/2 0408456 Ball Valve, 1 1/2 Inch Inlet, 225 Deg. F Max. Temp., 600 Psi
€591.96 /unit