WATTS B6002M2 3/4 0891933 Standard Port Ball Valve, FPT x MPT, 3/4 Inch Size, Bronze, Pack of 2

Item: BZ9VDK Model: B6002M2 3/4Cross Ref: 0891933
Limited Availability
€94.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialChrome Plated Brass
Body FinishBronze
Body MaterialCast Bronze
Control TypeLever Handle
Cv25 GPM
Inlet ConnectionFemale Threaded
Inlet Size3/4"
Inlet Thread TypeNPT
Max. Temp.450°F
Min. Temp.-20°F
Outlet ConnectionMale Threaded
Port TypeStandard
Seat MaterialEnhanced PTFE
Shaft MaterialBrass
Stem TypeBlowout Proof
Torque90 lbs.-in.
Washer MaterialGlass Reinforced PTFE

Product Details:

Standard Port Ball Valve, FPT x MPT, 3/4 Inch Size, Bronze, Pack of 2

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS B6002M2 3/4 0891933 Standard Port Ball Valve, FPT x MPT, 3/4 Inch Size, Bronze, Pack of 2
€94.94 /unit