WATTS 994RPDA-DOSY-CFM 8 Reduced Pressure Detector Assembly, Flanged Joint, Size 8 Inch, Stainless Steel | CC7UVV 0439422

WATTS 994RPDA-DOSY-CFM 8 0439422 Reduced Pressure Detector Assembly, Flanged Joint, 8 Inch Size, Stainless Steel

Item: CC7UVV Model: 994RPDA-DOSY-CFM 8Cross Ref: 0439422
Limited Availability
€23,425.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Detector Assembly
Body FinishPlain
Disc MaterialRubber
FittingNo
Inlet Size8"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeCFM
Min. Temp.33°F
OperationContinuous
Outlet Size8"
Outlet TypeFlanged Joint
Series994RPDA Series
StrainerNo
Valve TypeOutside Stem And Yoke Gate Valve

Product Details:

Reduced Pressure Detector Assembly, Flanged Joint, 8 Inch Size, Stainless Steel

Product Variants

ProductModelMax. Working PressureMeter TypeInlet TypeOutlet SizeOutlet TypeBody FinishStrainerMin. Temp.Price
WATTS 994RPDA-OSY-GXG-CFM 2 1/2 Reduced Pressure Zone Assembly, Grooved Joint, Size 2-1/2 Inch, Stainless Steel | BZ7MMK 0438618 994RPDA-OSY-GXG-CFM 2 1/212.1 BarCFMGrooved Joint2 1/2"Grooved JointPlainNo33°F€7,271.67
RFQ
WATTS 994RPDA-OSY-GXF-CFM 2 1/2 Reduced Pressure Detector Assembly, Grooved Joint, Size 2-1/2 Inch | BZ7MML 0438619 994RPDA-OSY-GXF-CFM 2 1/212.1 BarCFMGrooved Joint2 1/2"Flanged JointPlainNo33°F€6,794.51
RFQ
WATTS 994RPDA-OSY-GXG-GPM 2 1/2 Reduced Pressure Zone Assembly, Grooved Joint, Size 2-1/2 Inch, Stainless Steel | BZ7MMM 0438621 994RPDA-OSY-GXG-GPM 2 1/212.1 BarGPMGrooved Joint2 1/2"Grooved JointPlainNo33°F€7,271.67
RFQ
WATTS 994RPDA-OSY-FXG-CFM 2 1/2 Reduced Pressure Detector Assembly, Flanged Joint, Size 2-1/2 Inch | BZ7MMN 0438620 994RPDA-OSY-FXG-CFM 2 1/212.1 BarCFMFlanged Joint2 1/2"Grooved JointPlainNo33°F€6,794.51
RFQ
WATTS 994RPDA-OSY-GXF-GPM 2 1/2 Reduced Pressure Detector Assembly, Grooved Joint, Size 2-1/2 Inch | BZ7MMP 0438622 994RPDA-OSY-GXF-GPM 2 1/212.1 BarGPMGrooved Joint2 1/2"Flanged JointPlainNo33°F€6,794.51
RFQ
WATTS 994RPDA-OSY-FXG-GPM 2 1/2 Reduced Pressure Detector Assembly, Flanged Joint, Size 2-1/2 Inch | BZ7MMQ 0438623 994RPDA-OSY-FXG-GPM 2 1/212.1 BarGPMFlanged Joint2 1/2"Grooved JointPlainNo33°F€6,794.51
RFQ
WATTS 994RPDA-OSY-GXG-CFM 3 Reduced Pressure Zone Assembly, Grooved Joint, Size 3 Inch, Stainless Steel | BZ7MMR 0438624 994RPDA-OSY-GXG-CFM 312.1 BarCFMGrooved Joint3"Grooved JointPlainNo33°F€8,076.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 994RPDA-DOSY-CFM 8 0439422 Reduced Pressure Detector Assembly, Flanged Joint, 8 Inch Size, Stainless Steel
€23,425.32 /unit