WATTS 994-NRS 8 Reduced Pressure Zone Assembly, Flanged Joint, Size 8 Inch, Stainless Steel | CC3GFN 0438064

WATTS 994-NRS 8 0438064 Reduced Pressure Zone Assembly, Flanged Joint, 8 Inch Size, Stainless Steel

Item: CC3GFN Model: 994-NRS 8Cross Ref: 0438064
Limited Availability
€18,844.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishPlain
Body PatternInline
Body StyleInline
Disc MaterialRubber
FittingNo
Inlet Size8"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size8"
Outlet TypeFlanged Joint
Seat MaterialEngineered Plastic
Series994 Series
StrainerNo
TypeValve To Accessory
Valve TypeNon Rising Stem Gate Valve

Product Details:

Reduced Pressure Zone Assembly, Flanged Joint, 8 Inch Size, Stainless Steel

Product Variants

ProductModelTypeInlet TypeOutlet SizeOutlet TypeSeat MaterialBody FinishStrainerMax. Working PressurePrice
WATTS 994-NRS 2 1/2 Reduced Pressure Zone Assembly, Flanged Joint, Size 2-1/2 Inch, Stainless Steel | BZ8ZZW 0437800 994-NRS 2 1/2Valve To AccessoryFlanged Joint2 1/2"Flanged JointEngineered PlasticPlainNo175 psi€5,229.14
RFQ
WATTS 994-OSY 2 1/2 Reduced Pressure Zone Assembly, Flanged Joint, Size 2-1/2 Inch, Stainless Steel | BZ8ZZX 0437801 994-OSY 2 1/2KitFlanged Joint2 1/2"Flanged JointEngineered PlasticPlainNo175 psi€5,589.06
RFQ
WATTS 994-NRS 3 Reduced Pressure Zone Assembly, Flanged Joint, Size 3 Inch, Stainless Steel | BZ8ZZZ 0437804 994-NRS 3Valve To AccessoryFlanged Joint3"Flanged JointEngineered PlasticPlainNo175 psi€5,904.40
RFQ
WATTS 994-OSY 3 Reduced Pressure Zone Assembly, Flanged Joint, Size 3 Inch, Stainless Steel | BZ9AAA 0437805 994-OSY 3KitFlanged Joint3"Flanged JointEngineered PlasticPlainNo175 psi€6,498.76
RFQ
WATTS 994-OSY-GXG 2 1/2 Reduced Pressure Zone Assembly, Grooved Joint, Size 2-1/2 Inch, Stainless Steel | CA7YUZ 0438600 994-OSY-GXG 2 1/2Valve To AccessoryGrooved Joint2 1/2"Grooved JointEngineered PlasticPlainNo175 psi€5,981.12
RFQ
WATTS 994-OSY-GXG 3 Reduced Pressure Zone Assembly, Grooved Joint, Size 3 Inch, Stainless Steel | CA7YVC 0438603 994-OSY-GXG 3Valve To AccessoryGrooved Joint3"Grooved JointEngineered PlasticPlainNo175 psi€6,953.56
RFQ
WATTS 994-OSY-GXG 4 Reduced Pressure Zone Assembly, Grooved Joint, Size 4 Inch, Stainless Steel | CA7YVG 0438606 994-OSY-GXG 4Valve To AccessoryGrooved Joint4"Grooved JointEngineered PlasticPlainNo175 psi€7,691.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 994-NRS 8 0438064 Reduced Pressure Zone Assembly, Flanged Joint, 8 Inch Size, Stainless Steel
€18,844.43 /unit