WATTS 994-DNRS 10 Reduced Pressure Zone Assembly, Flanged Joint, Size 10 Inch, Stainless Steel | CC7UVE 0439405

WATTS 994-DNRS 10 0439405 Reduced Pressure Zone Assembly, Flanged Joint, 10 Inch Size, Stainless Steel

Item: CC7UVE Model: 994-DNRS 10Cross Ref: 0439405
Limited Availability
€26,799.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishPlain
Disc MaterialRubber
FittingNo
Inlet Size10"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size10"
Outlet TypeFlanged Joint
Seat MaterialEngineered Plastic
Series994 Series
StrainerNo
TypeValve To Accessory
Valve TypeNon Rising Stem Gate Valve

Product Details:

Reduced Pressure Zone Assembly, Flanged Joint, 10 Inch Size, Stainless Steel

Product Variants

ProductModelStrainerTypeInlet TypeOutlet SizeOutlet TypeSeat MaterialBody FinishMax. Working PressurePrice
WATTS 994-LF 2 1/2 Reduced Pressure Zone Assembly, Swivel Joint, Size 2-1/2 Inch, Stainless Steel | BZ8ZZY 0437802 994-LF 2 1/2NoKitSwivel Joint2 1/2"-Engineered PlasticPlain175 psi€4,117.17
RFQ
WATTS 994-LF 3 Reduced Pressure Zone Assembly, Flanged Joint, Size 3 Inch, Stainless Steel | BZ9AAB 0437806 994-LF 3NoValve To AccessoryFlanged Joint3"-Engineered PlasticPlain175 psi€4,683.59
RFQ
WATTS SR994-OSY-SS 4 Reduced Pressure Zone Assembly, Flanged Joint, Size 4 Inch, Stainless Steel | CA7YTR 0438126 SR994-OSY-SS 4NoValve To AccessoryFlanged Joint4"--Plain175 psi€9,900.20
RFQ
WATTS SR994-OSY-SS 6 Reduced Pressure Zone Assembly, Flanged Joint, Size 6 Inch, Stainless Steel | CA7YTT 0438127 SR994-OSY-SS 6NoValve To AccessoryFlanged Joint6"--Plain175 psi€15,753.49
RFQ
WATTS SR994-OSY-SS 8 Reduced Pressure Zone Assembly, Flanged Joint, Size 8 Inch, Stainless Steel | CA7YTU 0438128 SR994-OSY-SS 8NoValve To AccessoryFlanged Joint8"--Plain175 psi€29,005.24
RFQ
WATTS 994-OSY-GXF 2 1/2 Reduced Pressure Zone Assembly, Grooved Joint, Size 2-1/2 Inch, Stainless Steel | CA7YVA 0438601 994-OSY-GXF 2 1/2NoValve To AccessoryGrooved Joint2 1/2"Flanged JointEngineered PlasticPlain175 psi€5,589.06
RFQ
WATTS 994-OSY-FXG 2 1/2 Reduced Pressure Zone Assembly, Flanged Joint, Size 2-1/2 Inch, Stainless Steel | CA7YVB 0438602 994-OSY-FXG 2 1/2NoValve To AccessoryFlanged Joint2 1/2"Grooved JointEngineered PlasticPlain175 psi€5,589.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 994-DNRS 10 0439405 Reduced Pressure Zone Assembly, Flanged Joint, 10 Inch Size, Stainless Steel
€26,799.46 /unit