WATTS 957ZRPDA-BFG-CFM 2 1/2 Reduced Pressure Detector Assembly, Grooved Joint, Size 2-1/2 Inch | CB6GBQ 0111800

WATTS 957ZRPDA-BFG-CFM 2 1/2 0111800 Reduced Pressure Detector Assembly, Grooved Joint, 2 1/2 Inch Size

Item: CB6GBQ Model: 957ZRPDA-BFG-CFM 2 1/2Cross Ref: 0111800
Limited Availability
€6,239.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Body FinishPlain
Body StyleZ Pattern
FittingNo
Inlet Size2 1/2"
Inlet TypeGrooved Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure12.06 Bar
Meter TypeCFM
Min. Temp.33°F
OperationContinuous
Outlet Size2 1/2"
Outlet TypeGrooved Joint
Series957RPDA Series
StrainerNo
TypeValve To Accessory
Valve TypeGear Operated Butterfly Valve

Product Details:

Reduced Pressure Detector Assembly, Grooved Joint, 2 1/2 Inch Size

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 957ZRPDA-BFG-CFM 2 1/2 0111800 Reduced Pressure Detector Assembly, Grooved Joint, 2 1/2 Inch Size
€6,239.24 /unit