WATTS 957Z-QT 4 Reduced Pressure Zone Assembly, Female Threaded, Size 4 Inch, Stainless Steel | CB4AUJ 0111779

WATTS 957Z-QT 4 0111779 Reduced Pressure Zone Assembly, Female Threaded, 4 Inch Size, Stainless Steel

Item: CB4AUJ Model: 957Z-QT 4Cross Ref: 0111779
Limited Availability
€8,115.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Body FinishPlain
Body StyleZ Pattern
FittingNo
Inlet Size4"
Inlet TypeFemale Threaded
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure12.1 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size4"
StrainerNo
TypeValve To Accessory
Valve TypeQuarter Turn Ball Valve

Product Details:

Reduced Pressure Zone Assembly, Female Threaded, 4 Inch Size, Stainless Steel

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 957Z-QT 4 0111779 Reduced Pressure Zone Assembly, Female Threaded, 4 Inch Size, Stainless Steel
€8,115.72 /unit