WATTS 957RPDA-OSY-LM 8 Reduced Pressure Detector Assembly, Grooved Joint, Size 8 Inch, Stainless Steel | CB6GDV 0111879

WATTS 957RPDA-OSY-LM 8 0111879 Reduced Pressure Detector Assembly, Grooved Joint, 8 Inch Size, Stainless Steel

Item: CB6GDV Model: 957RPDA-OSY-LM 8Cross Ref: 0111879
Limited Availability
€15,225.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Body FinishPlain
Body StyleStraight
FittingNo
Inlet Size8"
Inlet TypeGrooved Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure12.06 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size8"
Outlet TypeGrooved Joint
Series957RPDA Series
StrainerNo
TypeValve To Accessory
Valve TypeOutside Stem And Yoke Gate Valve

Product Details:

Reduced Pressure Detector Assembly, Grooved Joint, 8 Inch Size, Stainless Steel

Product Variants

ProductModelMax. Working PressureTypeMeter TypeOutlet SizeBody StyleBody PatternBody FinishStrainerPrice
WATTS 957NRPDA-DOSY-GPM 8 Reduced Pressure Detector Assembly, Grooved Joint, Size 8 Inch, Stainless Steel | BY8WCL 0113104 957NRPDA-DOSY-GPM 812.06 BarValve To AccessoryGPM8"N Pattern-PlainNo€19,220.12
RFQ
WATTS 957ZRPDA-DOSY-GPM 8 Reduced Pressure Detector Assembly, Grooved Joint, Size 8 Inch, Stainless Steel | BY8WCM 0113106 957ZRPDA-DOSY-GPM 812.06 BarValve To AccessoryGPM8"Z Pattern-PlainNo€19,220.12
RFQ
WATTS 957ZRPDA-DOSY-CFM 8 Reduced Pressure Detector Assembly, Grooved Joint, Size 8 Inch, Stainless Steel | BY8WCN 0113105 957ZRPDA-DOSY-CFM 812.06 BarValve To AccessoryCFM8"Z Pattern-PlainNo€19,220.12
RFQ
WATTS 957RPDA-DOSY-LM 8 Reduced Pressure Detector Assembly, Grooved Joint, Size 8 Inch, Stainless Steel | BY8WCP 0113107 957RPDA-DOSY-LM 812.06 BarValve To AccessoryNo Meter8"Straight-PlainNo€15,225.57
RFQ
WATTS 957NRPDA-DOSY-LM 8 Reduced Pressure Detector Assembly, Grooved Joint, Size 8 Inch, Stainless Steel | BY8WCQ 0113108 957NRPDA-DOSY-LM 812.06 BarValve To AccessoryNo Meter8"N Pattern-PlainNo€19,116.23
RFQ
WATTS 957ZRPDA-DOSY-LM 8 Reduced Pressure Detector Assembly, Grooved Joint, Size 8 Inch, Stainless Steel | BY8WCR 0113109 957ZRPDA-DOSY-LM 812.06 BarValve To AccessoryNo Meter8"Z Pattern-PlainNo€19,116.23
RFQ
WATTS 957-RPDA-OSY-CFM 2 1/2 Reduced Pressure Detector Assembly, Grooved Joint, Size 2-1/2 Inch | BZ7XNB 0111620 957-RPDA-OSY-CFM 2 1/212.06 BarValve To AccessoryCFM2 1/2"Straight-PlainNo€4,451.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 957RPDA-OSY-LM 8 0111879 Reduced Pressure Detector Assembly, Grooved Joint, 8 Inch Size, Stainless Steel
€15,225.57 /unit