Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS 912-HP 3/4 Dual Check Valve Backflow Preventer 3/4 Hose Drop Vacuum Breaker, Size 3/4 Inch, Brass | AE3BBJ 5AJ89

WATTS 912-HP 3/4" Hose Drop Vacuum Breaker, Size 3/4 Inch, Brass

Item: AE3BBJ Model: 912-HP 3/4"Cross Ref: 5AJ89
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€780.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Check Valve
Application - ValvesGeneral Purpose
Body FinishPlain
Connection TypeFNPT x MNPT
Disc MaterialRubber
FittingNo
Flow DesignDual With Vent
Inlet Size3/4"
Inlet TypeFemale Threaded
Length9.187"
MaterialBrass
Max. Steam Pressure - ValvesNot Rated
Max. Temp.180°F
Max. Working Pressure27.5 Bar
Meter TypeNo Meter
OperationContinuous
Outlet Size3/4"
Outlet TypeMale Threaded
Pipe Or Tube Size3/4"
Pipe Or Tube Size - Check Valves3/4"
Products By IndustryFood Processing
Seat MaterialPTFE
Series912 HP Series
Size3/4"
StrainerYes
TypeKit
Valve TypeNo Shutoff Valve
Body MaterialBrass
Connection Gender - Side 1Female
Connection Gender - Side 2Male
Connection Size - Side 13/4"
Connection Size - Side 23/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Flow Rate22 GPM
For MediaWater
Hazard Protection LevelLow Health Hazard
IncludesStrainer
Includes Atmospheric VentAtmospheric Vent Included
Manufacturer Warranty1 yr.
Max. Media Temperature180°F
Max. Pressure (cwp)400 psi
Media Temp. Range180°F to 180°F
Min. Media Temperature180°F
Mounting OrientationHorizontal, Vertical
Overall Height2.43"
Overall Width9.18"
Pipe Size3/4"
Protection TypeBack Pressure, Back Siphonage
StandardsASSE 1012, CSA B64.8, CSA B643
Valve Series912HP

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)23.62
Ship length (cm)13.97
Ship width (cm)8.13
HS code8481309000
Country of OriginUS

Product Variants

ProductModelBody MaterialSeat MaterialInlet ConnectionOutlet ConnectionInlet Thread TypeDisc MaterialBody FinishStrainerPrice
WATTS LFH7C 3/4 Dual Check Valve, Inline, Size 3/4 Inch, Brass | BY6PNP 0792078 LFH7C 3/4Lead Free BrassBuna N---SiliconeChrome PlatedNo€334.14
WATTS SA9D Dual Check Valve, Size 3/4 Inch, Brass | CA4CHL 0061889 SA9DBrassRubber---RubberPlainYes€59.64
WATTS 0064040 | CA4CJH CU7-U2-U2 1/2X1/2Copper-Female ThreadedFemale ThreadedNPT---€91.38
RFQ
WATTS 0792068 | CB3JXJ LF7-U2-2 1/2X1/2Cast Copper Silicon AlloyPlasticUnion JointFemale ThreadedFPTSilicone--€173.73
RFQ
WATTS 0064041 | CC4MND CU7-U2-U2 3/4X3/4Copper-Female ThreadedFemale ThreadedNPT---€100.94
RFQ
WATTS 0064042 | CC4MNE CU7-U2-U2 1X1Copper-Female ThreadedFemale ThreadedNPT---€107.49
RFQ
WATTS 0064048 | CC4MNG CU7-U3-U3 1X1Copper-Male ThreadedMale ThreadedNPT---€155.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 912-HP 3/4" Hose Drop Vacuum Breaker, Size 3/4 Inch, Brass
€780.83 /unit