WATTS 909RPDA-LF-CFM 6 Reduced Pressure Detector Assembly, Mechanical Joint, Size 6 Inch, Cast Iron | BZ6NEZ 0387212

WATTS 909RPDA-LF-CFM 6 0387212 Reduced Pressure Detector Assembly, Mechanical Joint, 6 Inch Size, Cast Iron

Item: BZ6NEZ Model: 909RPDA-LF-CFM 6Cross Ref: 0387212
Limited Availability
€15,344.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Body FinishEpoxy Coated
Body StyleInline
Bypass Size3/4"
Disc MaterialRubber
FittingNo
Inlet Size6"
Inlet TypeMechanical Joint
MaterialCast Iron
Max. Temp.140°F
Max. Working Pressure12.1 Bar
Meter TypeCFM
Min. Temp.33°F
OperationContinuous
Outlet Size6"
Outlet TypeMechanical Joint
Seat MaterialBronze
Series909RPDA
StrainerNo
TypeKit
Valve TypeNo Shutoff Valve

Product Details:

Reduced Pressure Detector Assembly, Mechanical Joint, 6 Inch Size, Cast Iron

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 909RPDA-LF-CFM 6 0387212 Reduced Pressure Detector Assembly, Mechanical Joint, 6 Inch Size, Cast Iron
€15,344.17 /unit