Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS 909ELA Vent Elbows Series 909 Ela | AE7WDY 6AUY9 / 881370

WATTS 909ELA 0881370 Vent Elbows Series 909 Ela

Item: AE7WDY Model: 909ELACross Ref: 6AUY9 / 0881370
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€93.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVent Elbows
Compatible With Grainger Part No.429J28, 793HF6, 793HL3, 818DD5
Compatible With Mfr. Model No.1/4 - 1/2 009/LF009,3/4 009M2/LF009M2,3/4 009M3/LF009M3
Product TypeAir Gaps and Elbow
TypeRepair Part

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)10.92
Ship length (cm)8.13
Ship width (cm)4.32
HS code7307110045
Country of OriginUS

Product Variants

ProductModelMPNPrice
WATTS 909ELC Vent Elbows Series 909 Elc | AE7WDZ 6AUZ0 / 881380 909ELC909ELC€78.72
WATTS 909ELF Vent Elbows Series 909 Elf | AE7WEA 6AUZ1 / 881382 909ELF909ELF€147.83
WATTS 909ELH Vent Elbows Series 909 Elh | AE7WEB 6AUZ2 909ELH909ELH€445.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 909ELA 0881370 Vent Elbows Series 909 Ela
€93.31 /unit