WATTS 8C 3/4 Hose Connection Vacuum Breaker, Size 3/4 Inch, Brass | BY9EGB 0061985

WATTS 8C 3/4 0061985 Hose Connection Vacuum Breaker, 3/4 Inch Size, Brass

Item: BY9EGB Model: 8C 3/4Cross Ref: 0061985
Limited Availability
€64.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Connection Vacuum Breaker
Body FinishPlain
Body MaterialBrass
Disc MaterialRubber
FittingNo
Inlet Size3/4"
Inlet TypeFemale Threaded
Max. Temp.180°F
Max. Working Pressure8.6 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size3/4"
Outlet TypeMale Threaded
StrainerNo
Thread TypeGHT
Valve TypeNo Shutoff Valve

Shipping Info:

Ship weight (kg) 0.144

Product Details:

Hose Connection Vacuum Breaker, 3/4 Inch Size, Brass

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 8C 3/4 0061985 Hose Connection Vacuum Breaker, 3/4 Inch Size, Brass
€64.19 /unit