WATTS 77S-M1-100 3 Wye Strainer, Inlet Size 3 Inch, Screen Size 100 MESH, WOG 400 Psi | BZ3ZVQ 0220342

WATTS 77S-M1-100 3 0220342 Y Strainer, 3 Inch Inlet, 100 Mesh Screen Size, 400 Psi Pressure

Item: BZ3ZVQ Model: 77S-M1-100 3Cross Ref: 0220342
Limited Availability
€676.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Body MaterialCast Iron
Body PatternWye
Body StyleWye
Cover MaterialCast Iron
Cover TypeTapped With Closure Plug
Gasket MaterialGarlock
Inlet ConnectionFemale Threaded
Inlet Size3"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadNot Present
Mfr. Series77S Series
Outlet ConnectionFemale Threaded
Outlet Size1 1/2"
Outlet TypeFemale Threaded
Plug MaterialCast Iron
Retainer Cover TypeTapped With Closure Plug
Screen MaterialStainless Steel
Screen Size100 mesh
StrainerWye
Wog (psi)400 psi

Product Details:

Y Strainer, 3 Inch Inlet, 100 Mesh Screen Size, 400 Psi Pressure

Product Variants

ProductModelCover TypeGasket MaterialInlet SizeOutlet SizePlug MaterialRetainer Cover TypeBody PatternInlet ConnectionPrice
WATTS 77S-M1-20 3/4 Wye Strainer, Inlet Size 3/4 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | BY3ZRK 0220203 77S-M1-20 3/4--------€67.64
WATTS 77S-M1-20 1 Wye Strainer, Inlet Size 1 Inch, Operating at 208 Degrees C, WOG 400 Psi | BY3ZRL 0220204 77S-M1-20 1Tapped Without Closure PlugPTFE1"3/4"No PlugTapped Without Closure PlugWyeFemale Threaded€74.45
WATTS 77S-M1-20 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | BY3ZRM 0220205 77S-M1-20 1 1/4Tapped With Closure PlugGarlock1 1/4"3/4"Cast IronTapped With Closure PlugWyeFemale Threaded€95.67
WATTS 77S-M1-20 1 1/2 Wye Strainer, Inlet Size 1-1/2 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | BY3ZRN 0220206 77S-M1-20 1 1/2Tapped With Closure PlugGarlock1 1/2"3/4"Cast IronTapped With Closure PlugWyeFemale Threaded€115.28
WATTS 77S-M1-20 2 Wye Strainer, Inlet Size 2 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | BY3ZRP 0220208 77S-M1-20 2Tapped With Closure PlugGarlock2"3/4"Cast IronTapped With Closure PlugWyeFemale Threaded€178.54
WATTS 77S-M1-20 2 1/2 Wye Strainer, Inlet Size 2-1/2 Inch, Screen Size 20 MESH, WOG 400 Psi | BY3ZRQ 0220209 77S-M1-20 2 1/2Tapped With Closure PlugGarlock2 1/2"1"Cast IronTapped With Closure PlugWyeFemale Threaded€393.88
RFQ
WATTS 77S-M1-3/64 3 Wye Strainer, Inlet Size 3 Inch, Screen Size 3/64, WOG 400 Psi | BY3ZRR 0220210 77S-M1-3/64 3Tapped With Closure PlugGarlock3"1 1/2"Cast IronTapped With Closure PlugWyeFemale Threaded€552.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 77S-M1-100 3 0220342 Y Strainer, 3 Inch Inlet, 100 Mesh Screen Size, 400 Psi Pressure
€676.49 /unit