WATTS 77F-DI-FDA-125 2 Wye Strainer, Inlet Size 2 Inch, Screen Size 1/16, WOG 200 Psi | CB7BXU 0825209

WATTS 77F-DI-FDA-125 2 0825209 Wye Strainer, 2 Inch Size, Cast Iron, Flange

Item: CB7BXU Model: 77F-DI-FDA-125 2Cross Ref: 0825209
Limited Availability
€742.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialCast Iron
Body StyleWye
Bolt MaterialSteel
Cover MaterialCast Iron
Cover TypeTapped with Closure Plug
Cross Reference0825209
Flange MaterialCast Iron
Gasket MaterialGraphite
Inlet Size2"
Inlet TypeFlanged Joint
LeadNot Present
Mfr. Series77F-DI-FDA-125
Outlet Size2"
Outlet TypeFlanged Joint
Plug MaterialIron
Screen MaterialStainless Steel
Screen SizeJan-16
StrainerWye
WOG (PSI)200 Psi

Product Variants

ProductModelInlet SizeOutlet SizeCover TypeGasket MaterialBody PatternInlet ConnectionOutlet ConnectionInlet TypePrice
WATTS 77F-DI-FDA-125 10 Wye Strainer, Inlet Size 10 Inch, Screen Size 3/16, WOG 200 Psi | BY4DMV 0825216 77F-DI-FDA-125 1010"2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€5,427.85
RFQ
WATTS 77F-DI-FDA-125 12 Wye Strainer, Inlet Size 12 Inch, Screen Size 3/16, WOG 200 Psi | BY4DMW 0825217 77F-DI-FDA-125 1212"2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€11,824.36
RFQ
WATTS 77F-DI-FDA-125 4 Wye Strainer, Inlet Size 4 Inch, Operating at 178 Degrees C, WOG 200 Psi | CB3FJR 0825212 77F-DI-FDA-125 44"1 1/2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€986.04
RFQ
WATTS 77F-DI-FDA-125 6 Wye Strainer, Inlet Size 6 Inch, Operating at 178 Degrees C, WOG 200 Psi | CB3FJT 0825214 77F-DI-FDA-125 66"2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€1,670.98
RFQ
WATTS 77F-DI-FDA-125 8 Wye Strainer, Inlet Size 8 Inch, Operating at 178 Degrees C, WOG 200 Psi | CB3FJV 0825215 77F-DI-FDA-125 88"2"Tapped With Closure PlugGraphiteWyeFlanged JointFlanged JointFlanged Joint€2,918.24
RFQ
WATTS 77F-DI-FDA-125 2 1/2 Wye Strainer, Inlet Size 2-1/2 Inch, Operating at 178 Degrees C, WOG 200 Psi | CB7BXW 0825210 77F-DI-FDA-125 2 1/2--------€434.19
RFQ
WATTS 77F-DI-FDA-125 3 Wye Strainer, Inlet Size 3 Inch, Operating at 178 Degrees C, WOG 200 Psi | CB7BXZ 0825211 77F-DI-FDA-125 3--------€547.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 77F-DI-FDA-125 2 0825209 Wye Strainer, 2 Inch Size, Cast Iron, Flange
€742.14 /unit