WATTS 77F-DI-250 8 Wye Strainer, Inlet Size 8 Inch, Operating at 208 Degrees C, WOG 500 Psi | BY7JBE 0823045

WATTS 77F-DI-250 8 0823045 Wye Strainer, 8 Inch Size, Ductile Iron

Item: BY7JBE Model: 77F-DI-250 8Cross Ref: 0823045
Limited Availability
€4,939.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialDuctile Iron
Body StyleWye
Bolt MaterialCarbon Steel
Cover MaterialDuctile Iron
Cover TypeTapped with Closure Plug
Cross Reference0823045
Flange MaterialCast Iron
Gasket MaterialGraphite
Inlet Size8"
Inlet TypeFlanged Joint
LeadPresent
Max. Operating Temp.208 Degree C
Mfr. Series77F-DI-250
Min. Temp.-20 Degree F
Outlet Size8"
Outlet TypeFlanged Joint
Plug MaterialCast Iron
Screen MaterialStainless Steel
Screen Size01-Aug
StrainerWye
WOG (PSI)500 Psi

Product Variants

ProductModelMPNPrice
WATTS 77F-DI-250 2 Wye Strainer, Inlet Size 2 Inch, Operating at 208 Degrees C, WOG 500 Psi | BY7JAY 0823039 77F-DI-250 277F-DI-250 2€705.32
RFQ
WATTS 77F-DI-250 2 1/2 Wye Strainer, Inlet Size 2-1/2 Inch, Operating at 208 Degrees C, WOG 500 Psi | BY7JAZ 0823040 77F-DI-250 2 1/277F-DI-250 2 1/2€755.75
RFQ
WATTS 77F-DI-250 3 Wye Strainer, Inlet Size 3 Inch, Operating at 208 Degrees C, WOG 500 Psi | BY7JBA 0823041 77F-DI-250 377F-DI-250 3€847.80
RFQ
WATTS 77F-DI-250 4 Wye Strainer, Inlet Size 4 Inch, Operating at 208 Degrees C, WOG 500 Psi | BY7JBB 0823042 77F-DI-250 477F-DI-250 4€1,537.09
RFQ
WATTS 77F-DI-250 5 Wye Strainer, Inlet Size 5 Inch, Operating at 208 Degrees C, WOG 500 Psi | BY7JBC 0823043 77F-DI-250 577F-DI-250 5€2,555.41
RFQ
WATTS 77F-DI-250 6 Wye Strainer, Inlet Size 6 Inch, Operating at 208 Degrees C, WOG 500 Psi | BY7JBD 0823044 77F-DI-250 677F-DI-250 6€3,005.34
RFQ
WATTS 77F-DI-250 10 Wye Strainer, Inlet Size 10 Inch, Operating at 208 Degrees C, WOG 500 Psi | BY7JBF 0823046 77F-DI-250 1077F-DI-250 10€10,255.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 77F-DI-250 8 0823045 Wye Strainer, 8 Inch Size, Ductile Iron
€4,939.49 /unit