WATTS 774-DNRS 12 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 12 Inch | BZ7MNU 0439306

WATTS 774-DNRS 12 0439306 Double Check Valve Assembly, Non Rising Stem Gate Valve, 12 Inch Size

Item: BZ7MNU Model: 774-DNRS 12Cross Ref: 0439306
Limited Availability
€30,075.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Body FinishPlain
FittingNo
Inlet Size12"
Inlet TypeFlanged Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure12.1 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size12"
Outlet TypeFlanged Joint
Series774
StrainerNo
TypeKit
Valve TypeNon Rising Stem Gate Valve

Product Details:

Double Check Valve Assembly, Non Rising Stem Gate Valve, 12 Inch Size

Product Variants

ProductModelStrainerMax. Working PressureInlet TypeOutlet SizeOutlet TypeBody FinishMin. Temp.TypePrice
WATTS 774-LF 12 Double Check Valve Assembly, No Shutoff Valve, Size 12 Inch, Stainless Steel | BY4JBY 0438082 774-LF 12No175 psiFlanged Joint12"-Plain33°FKit€19,780.83
RFQ
WATTS 774-DNRS 2 1/2 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 2-1/2 Inch | BZ7MNM 0439300 774-DNRS 2 1/2No12.1 BarFlanged Joint2 1/2"Flanged JointPlain33°FKit€4,272.05
RFQ
WATTS 774-DNRS 3 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 3 Inch | BZ7MNN 0439301 774-DNRS 3No12.1 BarFlanged Joint3"Flanged JointPlain33°FKit€4,691.99
RFQ
WATTS 774-DNRS 4 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 4 Inch | BZ7MNP 0439302 774-DNRS 4No12.1 BarFlanged Joint4"Flanged JointPlain33°FKit€4,912.42
RFQ
WATTS 774-DNRS 6 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 6 Inch | BZ7MNQ 0439303 774-DNRS 6No12.1 BarFlanged Joint6"Flanged JointPlain33°FKit€7,886.93
RFQ
WATTS 774-DNRS 8 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 8 Inch | BZ7MNR 0439304 774-DNRS 8No12.1 BarFlanged Joint8"Flanged JointPlain33°FKit€15,810.40
RFQ
WATTS 774-DNRS 10 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 10 Inch | BZ7MNT 0439305 774-DNRS 10No12.1 BarFlanged Joint10"Flanged JointPlain33°FKit€21,040.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 774-DNRS 12 0439306 Double Check Valve Assembly, Non Rising Stem Gate Valve, 12 Inch Size
€30,075.37 /unit