WATTS 757-NRS-GXG 4 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 4 Inch | CC7KJZ 0112058

WATTS 757-NRS-GXG 4 0112058 Double Check Valve Assembly, Non Rising Stem Gate Valve, 4 Inch Size

Item: CC7KJZ Model: 757-NRS-GXG 4Cross Ref: 0112058
Limited Availability
€3,707.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDual Check With Atmospheric Vent
Body FinishPlain
Body PatternStraight
Body StyleStraight
FittingNo
Inlet Size4"
Inlet TypeGrooved Joint
MaterialStainless Steel
Max. Temp.140°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size4"
Outlet TypeGrooved Joint
Seat MaterialEngineered Plastic
StrainerNo
TypeKit
Valve TypeNon Rising Stem Gate Valve

Product Details:

Double Check Valve Assembly, Non Rising Stem Gate Valve, 4 Inch Size

Product Variants

ProductModelMax. PressureTemp. RangeMax. Working PressureTypeInlet TypeOutlet SizeOutlet TypeBody StylePrice
WATTS 4 757 OSY Double Check Valve Assembly 757 | AB2BHD 1KYE2 757-OSY 4140 psi+33°F to +140°F------€4,491.38
WATTS 757 OSY 6 Double Check Valve Assembly 757 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 6 Inch | AE7WDH 6AUW2 757-OSY 6175 psi33°F12.1 BarValve To AccessoryFlanged Joint6"FlangedInline€6,817.15
WATTS 757 OSY 8 Double Check Valve Assembly 757 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 8 Inch | AE7WDJ 6AUW3 757-OSY 8175 psi33°F12.1 BarValve To AccessoryFlanged Joint8"FlangedInline€13,143.12
WATTS 757N-DOSY 6 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 6 Inch | BY4JFA 0113007 757N-DOSY 6--175 psiKitFlanged Joint6"Flanged JointN Pattern€11,109.80
RFQ
WATTS 757N-DOSY 4 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 4 Inch | BY4JFB 0113006 757N-DOSY 4--175 psiKitGrooved Joint4"Flanged JointN Pattern€6,945.21
RFQ
WATTS 757-DOSY 6 Double Check Valve Assembly, Outside Stem And Yoke Gate Valve, Size 6 Inch | BY4JFD 0113003 757-DOSY 6--175 psiKitFlanged Joint6"Flanged JointStraight€5,439.63
RFQ
WATTS 757N-DOSY 2 1/2 Double Check Valve Assembly, Size 2-1/2 Inch, Stainless Steel | BY4JFG 0113004 757N-DOSY 2 1/2--175 psiKitFlanged Joint2 1/2"Flanged JointN Pattern€5,247.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 757-NRS-GXG 4 0112058 Double Check Valve Assembly, Non Rising Stem Gate Valve, 4 Inch Size
€3,707.00 /unit