WATTS 415-015 1 1/4 Steam Relief Valve, Inlet Size 1-1/4 Inch, Relief Pressure 15 Psi | BP2MQX 0364195

WATTS 415-015 1 1/4 0364195 Steam Relief Valve, 1 1/4 Inch Inlet, 15 Psi Relief Pressure

Item: BP2MQX Model: 415-015 1 1/4Cross Ref: 0364195
Limited Availability
€456.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Body MaterialBronze
Discharge Capacity1230 oz./hr.
Inlet ConnectionMale Threaded
Inlet Size1 1/4"
Inlet Thread TypeNPT
Inlet TypeMale Threaded
Max. Operating Pressure15 psi
Max. Temp.250°F
Mfr. Series415
Outlet ConnectionFemale Threaded
Outlet Size1 1/2"
Outlet TypeFemale Threaded
Relief Pressure15 psi

Shipping Info:

Ship weight (kg) 1.17

Product Details:

Steam Relief Valve, 1 1/4 Inch Inlet, 15 Psi Relief Pressure

Product Variants

ProductModelInlet TypeOutlet SizeBody MaterialInlet ConnectionDischarge CapacityOutlet TypeMax. Temp.Relief PressurePrice
WATTS 415M1-008 Steam Relief Valve, Inlet Size 3/4 Inch, Relief Pressure 15 Psi | BP2MPY 0346038 415M1-008Male Threaded3/4"BrassMale Threaded450 oz./hr.Female Threaded250°F15 psi€256.71
WATTS 415M1-010 Steam Relief Valve, Inlet Size 3/4 Inch, Relief Pressure 15 Psi | BP2MPZ 0346040 415M1-010Male Threaded3/4"BrassMale Threaded450 oz./hr.Female Threaded250°F15 psi€206.28
WATTS 415M1-015 1 Steam Relief Valve, Inlet Size 1 Inch, Relief Pressure 15 Psi | BP2MQB 0346044 415M1-015 1Female Threaded1"BronzeFemale Threaded643 oz./hr.Female Threaded250°F15 psi€327.00
WATTS 415-015 1 1/2 Steam Relief Valve, Inlet Size 1-1/2 Inch, Relief Pressure 15 Psi | BP2MRD 0364200 415-015 1 1/2Male Threaded2"BronzeMale Threaded1860 oz./hr.Female Threaded250°F15 psi€522.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 415-015 1 1/4 0364195 Steam Relief Valve, 1 1/4 Inch Inlet, 15 Psi Relief Pressure
€456.89 /unit