WATTS 0437004 | CA6UAH

WATTS 4000B-LBV 1 1/2 0437004 Backflow Preventer Assembly, Ball Valve, 1 1/2 Inch Size, Bronze

Item: CA6UAH Model: 4000B-LBV 1 1/2Cross Ref: 0437004
Limited Availability
€990.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body PatternStraight
Disc MaterialSilicone
Inlet Size1 1/2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
MaterialBronze
Max. Temp.180°F
Max. Working Pressure175 psi
Min. Temp.33°F
Outlet TypeFemale Threaded
Seat MaterialPolymer
TypeKit

Product Details:

Backflow Preventer Assembly, Ball Valve, 1 1/2 Inch Size, Bronze

Product Variants

ProductModelBody PatternSeat MaterialMax. Working PressureMin. Temp.TypeInlet TypeOutlet TypeDisc MaterialPrice
WATTS 0691390 | BY4JGQ 4000B-OSY 2StraightPolymer175 psi33°FKitFemale ThreadedFemale ThreadedSilicone€3,638.63
RFQ
WATTS 0691938 | BZ4ZCH 4000B-HC 2--------€4,228.79
RFQ
WATTS 0436090 | CA6TZT 4000B 1/2StraightPolymer175 psi33°FKitFemale ThreadedFemale ThreadedSilicone€482.03
RFQ
WATTS 0436091 | CA6TZU 4000BM2 3/4StraightPolymer175 psi33°FKitFemale ThreadedFemale ThreadedSilicone€641.78
RFQ
WATTS 0436093 | CA6TZZ 4000B 1 1/4StraightPolymer175 psi33°FKitFemale ThreadedFemale ThreadedSilicone€1,186.59
RFQ
WATTS 0436095 | CA6UAA 4000B 2StraightPolymer175 psi33°FKitFemale ThreadedFemale ThreadedSilicone€1,473.30
RFQ
WATTS 0436096 | CA6UAB 4000BM2 1StraightPolymer175 psi33°FKitFemale ThreadedFemale ThreadedSilicone€757.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 4000B-LBV 1 1/2 0437004 Backflow Preventer Assembly, Ball Valve, 1 1/2 Inch Size, Bronze
€990.57 /unit