WATTS 0696019 | CC4JEA

WATTS 3000SS-DOSY-GXG-GPM 6 0696019 Double Check Detector Backflow Preventer Assembly, Shutoff Valve, 6 Inch Size, SS

Item: CC4JEA Model: 3000SS-DOSY-GXG-GPM 6Cross Ref: 0696019
Limited Availability
€8,551.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDouble Check Detector Assembly
Body PatternStraight
Bypass Size3/4"
Disc MaterialRubber
Inlet Size6"
Inlet TypeGrooved Joint
MaterialStainless Steel
Max. Temp.110°F
Max. Working Pressure175 psi
Meter TypeGPM
Min. Temp.33°F
Outlet TypeGrooved Joint
TypeKit

Product Details:

Double Check Detector Backflow Preventer Assembly, Shutoff Valve, 6 Inch Size, SS

Product Variants

ProductModelInlet TypeOutlet TypeMeter TypeSeat MaterialBody PatternMax. Working PressureMin. Temp.TypePrice
WATTS 0691542 | BY4JGT 3000SS-OSY-LM 8Flanged JointFlanged Joint-RubberStraight175 psi33°FKit€15,383.21
RFQ
WATTS 0696034 | BY6YUL 3000SS-DOSY-FXG-CFM 10--------€21,151.67
RFQ
WATTS 0696035 | BY6YUM 3000SS-DOSY-FXG-GPM 10--------€21,151.67
RFQ
WATTS 0692811 | BY7RZB 3000SS-RHOSY-GPM 4--------€8,715.68
RFQ
WATTS 0692812 | BY7RZC 3000SS-RHOSY-GPM 6--------€10,428.94
RFQ
WATTS 0692813 | BY7RZD 3000SS-RHOSY-GPM 8--------€18,845.24
RFQ
WATTS 0690457 | BY8AUG 3000SS-LG-GPM 8--------€11,761.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 3000SS-DOSY-GXG-GPM 6 0696019 Double Check Detector Backflow Preventer Assembly, Shutoff Valve, 6 Inch Size, SS
€8,551.05 /unit