WATTS 0148059 | BR8JMF

WATTS 20C-3122KIT-48B 0148059 Gas Connector Kit, 1/2 Inch Outer Dia., 48 Inch Length

Item: BR8JMF Model: 20C-3122KIT-48BCross Ref: 0148059
Limited Availability
€115.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Connector Kit
Connection MaterialStainless Steel
Inside Dia.3/8"
Length48"

Product Details:

Gas Connector Kit, 1/2 Inch Outer Dia., 48 Inch Length

Product Variants

ProductModelCoatingConnection MaterialPrice
WATTS 0242488 | BR2YBY 20C-3231V4KIT-36BSafety Shield Yellow Coating-€176.22
RFQ
WATTS 0242493 | BR2YCD 20C-2131V4KIT-60CSSafety Shield Yellow Coating-€186.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 20C-3122KIT-48B 0148059 Gas Connector Kit, 1/2 Inch Outer Dia., 48 Inch Length
€115.55 /unit