WATTS 2 LF009M2-QT-S Backflow Preventer, LF009, 2 in, NPT, Lead Free Cast Copper Silicon Alloy | CU9TUM

WATTS 2 LF009M2-QT-S Backflow Preventer, LF009, 2 in, NPT, Lead Free Cast Copper Silicon Alloy

Item: CU9TUM Model: 2 LF009M2-QT-SCross Ref: 793HL8
In Stock

Get it by Tuesday, Jun 17

€2,406.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackflow Preventer
Connection TypeNPT
FeaturesBall Valve Test Cocks, Captured Springs For Safe Maintenance, Compact, Space Saving Design, Fused Epoxy Coated Cast Iron Body, Internal Relief Valve For Reduced Installation Clearances, Large Body Passages Provides Low Pressure Drop, No Special Tools Required For Servicing, Replaceable Seats For Economical Repair, Single Access Cover And Modular Check Construction For Ease Of Maintenance, Top Entry - All Internals Immediately Accessible, Utilizes Advanced Armortekž Coating Technology To Resist Corrosion Of Internal
Height7 3/4"
Length26.688"
MaterialLead Free Cast Copper Silicon Alloy
Max. Pressure175 psi
Max. Temp.180°F
SeriesLF009 Series
Size2"
Temp. Range+33°F to +180°F
Backflow Preventer TypeReduced Pressure Assembly (RP)
Body MaterialBronze
Check Valve Length13 1/2"
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Flow Rate200 GPM
For MediaWater
Freeze ProtectionNo
Handle TypeTee
Hazard Protection LevelHigh Health Hazard
Includes Flood ProtectionNo Flood Protection
Includes Flow MeterNo Flow Meter
Includes Freeze ProtectionNo Freeze Sensor
Includes StrainerStrainer Included
Manufacturer Warranty1 yr.
Max. Pressure (cwp)175 psi
Media Temp. Range33°F to 180°F
Number Of Test Ports4
Overall Height8 3/4"
Overall Length26.69"
Pipe Size2"
Protection TypeBack Pressure, Back Siphonage
Seat MaterialPlastic
Shut-off Valve TypeBall Valve
StandardsASSE 1013, AWWA C511, CSA B64.4, IAPMO FILE NO. 1563, NSF, UPC, USC-FCCCHR
Valve SeriesLF009
Valve Series009

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelConnection TypeTemp. RangeHeightMax. PressureSeat MaterialBody GradeBody FinishStrainerPrice
WATTS 957 OSY 6 Reduced Pressure Zone Backflow Preventer Reduced Pressure Zone Assembly, Flanged Joint, Size 6 Inch, Stainless Steel | AE7WDK 6AUW5 957-OSY 6Flanged33°F-175 psiEngineered Plastic-PlainNo€10,033.48
WATTS 1/2 LF009-QT-PRESS Reduced Pressure Zone Assembly, 1/2 Inch Size, Press, Copper Silicon Alloy, 7 Inch Width | CU9TTJ 1/2 LF009-QT-PRESSPress+33°F to +180°F4 3/4"175 psi----€788.16
WATTS 1 LF009M2-QT-PRESS Reduced Pressure Zone Assembly, 1 Inch Size, Press, Copper Silicon Alloy, 10 Inch Width | CU9TTL 1 LF009M2-QT-PRESSPress+33°F to +180°F6.859"175 psi----€972.96
WATTS 1 1/4 009M2-QT Backflow Preventer, 009, 1 1/4 in, NPT, Bronze, 17 3/8 Inch Length, 6 Inch Height | CU9TTT 1 1/4 009M2-QTNPT+33°F to +180°F6"175 psi----€1,797.36
WATTS 1 009M2-QT Backflow Preventer, 009, 1 in, NPT, Bronze, 14 1/2 Inch Length, 5 1/2 Inch Height | CU9TTU 1 009M2-QTNPT+33°F to +180°F5 1/2"175 psi----€1,147.06
WATTS 1/2 009-QT Backflow Preventer, 009, 1/2 in, NPT, Bronze, 4 5/8 Inch Height | CU9TTV 1/2 009-QTNPT+33°F to +180°F4 5/8"175 psi----€754.44
WATTS 2 009M2-QT Backflow Preventer, 009, 2 in, NPT, Bronze, 21 3/8 Inch Length, 7 3/4 Inch Height | CU9TTW 2 009M2-QTNPT+33°F to +180°F7 3/4"175 psi----€2,233.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 2 LF009M2-QT-S Backflow Preventer, LF009, 2 in, NPT, Lead Free Cast Copper Silicon Alloy
€2,406.04 /unit