Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS 2 LF 3100 2 Dielectric Flange 2 Inch Fip x Solder 250psi | AE3JGU 5DMH6

WATTS 2 LF 3100 2" Dielectric Flange 2 Inch Fip x Solder 250psi

Item: AE3JGU Model: 2 LF 3100 2"Cross Ref: 5DMH6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€362.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDielectric Flange
ApplicationAir, Alkalines, Gasoline, Mineral Oil, Natural Gas, Non-Potable Water, Oil, Propane, Vegetable Oil
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeFlange
ColorSilver
Connection SurfaceSolder
Connection TypeFip x Solder
Fitting Side A GenderFemale
Fitting Side A MaterialBrass
Fitting Side A Nominal Pipe Size2"
Fitting Side B Nominal Pipe Size2"
Fitting Side B TypeSolder
Gasket MaterialBuna N
Includes FastenersNo
Insulator MaterialPolysulfone
Max. Pressure250 psi
Max. Temp.180°F
No. Of Bolt Holes4
Pipe Fitting MaterialBrass, Malleable Iron
Pipe Size2"
Specific Fitting ShapeDielectric Flange
Basic Fitting ShapeFlange
Dielectric Union Lead Free DesignationLead Free
Fitting Side A Flange Diameter5 1/8"
Fitting Side A Flange Thickness3 1/4"
Fitting Side A TypeNPT
Fitting Side B ClassClass 125
Fitting Side B Finish/coatingZinc Plated Galvanized
Fitting Side B MaterialGray Cast Iron
Maximum Operating Pressure175 psi
Number Of Bolt Holes4
StandardsANSI B16.42
Temperature Range33°F to 180°F

Shipping Info:

Ship weight (kg) 3.6585
Ship height (cm)12.7
Ship length (cm)14.61
Ship width (cm)14.61
HS code7412200035
Country of OriginUS

Product Details:

    • Insulator Material (Polysulfone)

Product Variants

ProductModelPipe SizeMax. PressurePipe Fitting MaterialFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeConnection TypeBody MaterialBasic Pipe Fitting MaterialPrice
WATTS 2 1/2 LF3100 Dielectric Flange 2-1/2 Inch Fip x Solder | AB8QZA 26X166 2 1/2 LF31002 1/2"175 psiCopper, Iron--Fip x SolderCopper, IronMetal€313.59
WATTS 3 LF3100 Dielectric Flange 3 Inch Fip x Solder 175psi | AB8QZB 26X167 3 LF31003"175 psiCopper, Iron3"3"Fip x SolderCopper, IronMetal€395.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 2 LF 3100 2" Dielectric Flange 2 Inch Fip x Solder 250psi
€362.23 /unit