WATTS 162-10 Pipe Insert, Inlet Size 1/2 Inch, Inside Diameter 1/2 Inch, Working at 17.2 Bar | BR9FMZ 0651160

WATTS 162-10 0651160 Pipe Insert, 1/2 Inch Inlet, 17.2 Bar Pressure

Item: BR9FMZ Model: 162-10Cross Ref: 0651160
Limited Availability
€2.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insert
FinishPlastic
Inlet ConnectionPush To Connect
Inlet MaterialPolysulfone
Inlet Size1/2"
Inlet TypePush
Inside Dia.1/2"
LeadNot Present
MaterialPolysulfone
Max. Operating Pressure250 psi
Min. Operating Temp.33°F
Outlet MaterialPolysulfone
Outlet Size1/2"
Outlet TypePush
Outside Dia.5/8"
Series162
TypeInsert
Working Temp.75°F

Shipping Info:

Ship weight (kg) 0.0045

Product Details:

Pipe Insert, 1/2 Inch Inlet, 17.2 Bar Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 162-10 0651160 Pipe Insert, 1/2 Inch Inlet, 17.2 Bar Pressure
€2.00 /unit