WATTS 0241511 | BT3LND

WATTS 16125BPQSR60 0241511 Moveable Gas Connector Kit, 1 1/4 Inch Inner Dia., 60 Inch Length, Pvc Coated

Item: BT3LND Model: 16125BPQSR60Cross Ref: 0241511
Limited Availability
€1,396.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Connector
Body MaterialStainless Steel
CoatingAntimicrobial PVC
Inside Dia.1 1/4"
Length60"
Outside Dia.1 1/2"

Product Details:

Moveable Gas Connector Kit, 1 1/4 Inch Inner Dia., 60 Inch Length, Pvc Coated

Product Variants

ProductModelCoatingPrice
WATTS 0241291 | BP8AHQ 1650BPQSR48-€463.93
RFQ
WATTS 0241320 | BP8AKA 1675BPQSR36-€561.73
RFQ
WATTS 0241317 | BP8AKC 1675BPQSR24-€552.86
RFQ
WATTS 0241334 | BP8ALC 1675BPQSR48-€603.27
RFQ
WATTS 0241351 | BP8AMP 1675BPQSR60-€650.71
RFQ
WATTS 0241372 | BP8ANT 1675BPQSR72-€715.91
RFQ
WATTS 0241534 | BP9AQM 16125BPQSR36-€1,212.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 16125BPQSR60 0241511 Moveable Gas Connector Kit, 1 1/4 Inch Inner Dia., 60 Inch Length, Pvc Coated
€1,396.22 /unit