WATTS 1027B-0806 Male Stem, Inlet Size 1/2 Inch, Max. Working Pressure 10.3 Bar | BR9HQH 0666108

WATTS 1027-0806CP 0666108 Male Stem, 1/2 Inch Inlet, 10.3 Bar Max. Pressure

Item: BR9HQH Model: 1027-0806CPCross Ref: 0666108
Limited Availability
€24.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem
FinishPolypropylene
Fitting TypeConnector
Inlet MaterialPolypropylene
Inlet Size1/2"
Inlet TypePush
LeadNot Present
MaterialPolypropylene
Max. Operating Pressure10.3 Bar
Mfr. Series1027B Series
Min. Operating Temp.33°F
Outlet MaterialPolypropylene
Outlet Size3/8"
Outlet TypeMale Threaded
Outside Dia.1"

Shipping Info:

Ship weight (kg) 0.09

Product Details:

Male Stem, 1/2 Inch Inlet, 10.3 Bar Max. Pressure

Product Variants

ProductModelInlet SizeOutlet SizeOutside Dia.MaterialLeadOutlet TypeInlet TypeFinishPrice
WATTS 1027B-0604 Male Stem, Inlet Size 3/8 Inch, Max. Working Pressure 10.3 Bar | BR9FNP 0666106 1027-0604CP3/8"1/4"13/16"PolypropyleneNot PresentMale ThreadedPushPolypropylene€22.41
WATTS 1027B-0402 Male Stem, Inlet Size 1/4 Inch, Max. Working Pressure 10.3 Bar | BR9HQE 0666104 1027-0402CP1/4"1/8"13/16"PolypropyleneNot PresentMale ThreadedPushPolypropylene€21.23
WATTS 1027B-0606 Male Stem, Inlet Size 3/8 Inch, Max. Working Pressure 10.3 Bar | BR9HQG 0666107 1027-0606CP3/8"3/8"13/16"PolypropyleneNot PresentMale ThreadedPushPolypropylene€21.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 1027-0806CP 0666108 Male Stem, 1/2 Inch Inlet, 10.3 Bar Max. Pressure
€24.41 /unit