Flat Shipping

Flat Shipping at €24.99 + VAT

WATTS 1 LF007M1-QT-S Double Check Valve Assembly 007 | AA7EGC 15W059

WATTS LF007M1-QT-S 1 Double Check Valve Assembly 007

Item: AA7EGC Model: LF007M1-QT-S 1Cross Ref: 15W059
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Connection TypeFNPT
Length3 3/8"
MaterialBronze
Max. Pressure175 psi
Max. Temp.180°F
Size1"
Temp. Range+33°F to +180°F
Width17.938"
Backflow Preventer TypeDouble Check Valve Assembly
Body MaterialBronze
ConfigurationStandard Configuration
Max. Media Temperature180°F
Max. Pressure (cwp)175 psi
Media Temp. Range180°F
Overall Length3 3/8"
Overall Width17 15/16"
Pipe Size1"
StandardsASSE 1015, AWWA C510, CSA B64.5, IAPMO PS31

Shipping Info:

Ship weight (kg) 4.4775
Ship height (cm)13.72
Ship length (cm)38.86
Ship width (cm)19.05
HS code8481809015
Country of OriginUS

Product Variants

ProductModelSeat MaterialValve TypeBody FinishStrainerMax. Working PressureInlet TypeOutlet SizeOutlet TypePrice
WATTS LF007M1-QT-S 1 Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, Size 1 Inch | BY7CCG 0122609 LF007M1-QT-S 1Engineered PlasticQuarter Turn Ball ValvePlainYes12.1 BarFemale Threaded1"Female Threaded€757.59
RFQ
WATTS LFU007M1-QT 1 Double Check Valve Assembly, Straight, Quarter Turn Ball Valve, Size 1 Inch | BY7CCH 0122611 LFU007M1-QT 1RubberQuarter Turn Ball ValveCopper Silicon Alloy PlatedNo12.1 BarUnion Joint1"Union Joint€704.56
RFQ
WATTS LF007-NRS 2 1/2 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 2-1/2 Inch | BY7CCJ 0122614 LF007-NRS 2 1/2RubberNon Rising Stem Gate ValveEpoxy CoatedNo12.1 BarFemale Threaded2 1/2"Female Threaded€5,517.92
RFQ
WATTS LF007-NRS 3 Double Check Valve Assembly, Non Rising Stem Gate Valve, Size 3 Inch, Cast Iron | BY7CCL 0122615 LF007-NRS 3Engineered PlasticNon Rising Stem Gate ValveEpoxy CoatedNo12.1 BarFlanged Joint3"Flanged Joint€6,059.26
RFQ
WATTS LF007M1-LF 2 Double Check Valve Assembly, Inline, Size 2 Inch, Bronze | BY7CCM 0122616 LF007M1-LF 2RubberNo Shutoff ValveEpoxy CoatedNo12.1 BarFemale Threaded2"Female Threaded€962.68
RFQ
WATTS LF007M1-QT-S 2 Double Check Valve Assembly, Inline, Quarter Turn Ball Valve, Size 2 Inch | BY7CCN 0122617 LF007M1-QT-S 2Engineered PlasticQuarter Turn Ball ValvePlainYes12.1 BarFemale Threaded2"Female Threaded€1,624.00
RFQ
WATTS LFU007M1-QT 2 Double Check Valve Assembly, Straight, Quarter Turn Ball Valve, Size 2 Inch | BY7CCP 0122618 LFU007M1-QT 2RubberQuarter Turn Ball ValveCopper Silicon Alloy PlatedNo12.1 BarUnion Joint2"Union Joint€1,522.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF007M1-QT-S 1 Double Check Valve Assembly 007