WATTS 009-QT-CT 1/2 Quarter Turn Shutoff Valve, Inline, Size 1/2 Inch, Bronze | CA7ZXT 0099903

WATTS 009-QT-CT 1/2 0099903 Quarter Turn Shutoff Valve, Inline, 1/2 Inch Size, Bronze

Item: CA7ZXT Model: 009-QT-CT 1/2Cross Ref: 0099903
Limited Availability
€547.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishPlain
Body PatternInline
Body StyleInline
Disc MaterialSilicone
FittingNo
Inlet Size1/2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
MaterialBronze
Max. Temp.180°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size1/2"
Outlet TypeFemale Threaded
Seat MaterialStainless Steel
Series9
StrainerNo
TypeKit
Valve TypeQuarter Turn Ball Valve

Product Details:

Quarter Turn Shutoff Valve, Inline, 1/2 Inch Size, Bronze

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 009-QT-CT 1/2 0099903 Quarter Turn Shutoff Valve, Inline, 1/2 Inch Size, Bronze
€547.59 /unit